Zoro Homepage

Magnetic Dry Erase Markers with Eraser, Chisel Tip, Black, 12PK

  • Mfr # 1944729

  • Zoro # G411821444


product price: $32.19
/pk 12, $2.68/ea

Key Features

Ink Color
Black
Includes
12 Expo Markers
Material
Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944729
Zoro #
G411821444
UPC #
194629130313
Country of Origin
China

Details

Ink Color
Black
Includes
12 Expo Markers
Material
Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Store your markers securely on any metal surface with Expo Magnetic Dry Erase Markers with Eraser. An integrated magnet locks the Expo markers to metal-backed whiteboards and other metallic surfaces for care-free storage. What's more, the handy cap features a precise Expo eraser. Each dry erase marker also uses low-odor ink that's perfect for both the classroom and office. Each pack includes 4 chisel-tip dry erase markers in Black. Sold as 3 packs for a total of 12 markers.


  • •INTEGRATED MAGNET: A magnet built into the barrel means the markers stay where you use them for less time searching and more time marking.
  • •CAP WITH ERASER: A handy eraser on the cap ensures you always have a precise Expo eraser when you need one.
  • •BOLD COLOR, LOW ODOR: Vibrant range of colors make for striking impressions while the low-odor formula is ideal for classrooms, offices and homes.
  • •VERSATILE TIP: Durable chisel tip marks 3 line widths making it easy to transition between bold strokes and detailed lettering.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.