This item is Discontinued.

Expo Retractable, Low Odor Dry Erase Marker Set, Chisel Tip PK3 1741919

Retractable, Low Odor Dry Erase Marker Set, Chisel Tip PK3 (Discontinued)

  • Mfr # 1741919
  • Zoro # G3415413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1741919
Zoro #
G3415413
UPC #
071641809277
Country of Origin
China

Dimensions

Tip Size
Chisel

Details

Item
Dry Erase Markers
Ink Color
Black, Blue, Red
Barrel Type
Original
Low Odor
Yes
Marker Set Ink ColorsĀ 
Black, Blue, Red
Marker Ink Color
Assorted
Marker Tip
Chisel
Features
Retractable, Low Odor
Marker Cap
Retractable
Number of Markers
3
Marker Set Ink Colors
Black, Blue, Red

Description

Dry Erase Markers, Chisel, Marker Cap Retractable, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Red, Number of Markers 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.