Shop EXPO
See all product information
Create Account
Wet Erase Marker, Capped, Wet Erase, PK12
- Mfr # 16001A
- Zoro # G515827946
product price:Â
$
12.49
/pk of 12, $1.04/ea
Key Features
Barrel Type
Standard
Marker Tip
Fine
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Black
Marker Cap
Capped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16001A
- Zoro #
- G515827946
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wet Erase Marker
- Barrel Type
- Standard
- Marker Tip
- Fine
- Standards
- AP Certified Nontoxic, ASTM D4236
- Marker Ink Color
- Black
- Marker Cap
- Capped
- Number of Markers
- 12
- Series
- Vis-a-Vis
- Waterproof
- Smear-Resistant Ink
- Includes
- (12) Markers
- Number of Tips
- Single
- Marker Set Ink Colors
- Black
- Includes Eraser
- Eraser Not Included
- Erase Type
- Wet Erase
- Metal Detectable
- Not Metal Detectable
- Toxicity
- Non-Toxic
Description
Wet Erase Marker, PK12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.