
Wet Erase Marker, Fine Bullet Tip, Blue, 144PK
Mfr # 16003CS
Zoro # G423333782
product price:Â $317.99
/pk 144, $2.21/ea
Free Shipping & Returns
Key Features
Color
Blue
Point Type
Bullet
Tip Size
Fine
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Ink Type
Wet Erase
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16003CS
Zoro #
G423333782
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Size
Fine
Details
Item
Wet Erase Markers
Color
Blue
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Ink Type
Wet Erase
Description
Adapt and evolve your ideas with ease using EXPO Wet Erase Markers. These EXPO markers are permanent until you want it gone; with water-activated erasing technology they wipe clean with water when you're ready for a fresh start! These markers make vibrant, sharp marks and are perfect for capturing plans that last, labeling with flair, or creating colorful displays on glass, whiteboards, and other non-porous surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.