Shop EXPO
See all product information
Create Account
Whiteboard Caddy Set, Broad Chisel Tip, Assorted Colors, 4PK
Mfr # 1785294A
Zoro # G816042673
product price:Â $15.99
/pk 4, $4.00/eaKey Features
Color
Black, Blue, Green, Red
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Ink Type
Dry Erase
Includes
(1) Foam Eraser, (1) Caddy, (1) Mounting Strip Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1785294A
- Zoro #
- G816042673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- Broad
Details
- Item
- Caddy Set
- Color
- Black, Blue, Green, Red
- Point Type
- Chisel
- Standards
- ACMI AP Non-Toxic Certified, ASTM D4236
- Ink Type
- Dry Erase
- Includes
- (1) Foam Eraser, (1) Caddy, (1) Mounting Strip Kit
Description
Expo Low Odor Dry Erase Markers Starter Set has everything you need to get started working on your whiteboard. The set includes an Expo eraser and an assortment of Expo markers. The whiteboard markers feature bold ink that's easy to see from a distance and provides consistent color quality. The dry erase marker ink is specially formulated to be low-odor making it perfect for use in classrooms, offices and homes. Use your colorful Expo dry erase marker kit to track, schedule and present.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.