Zoro Homepage
This item is Discontinued.
Extech 4mm Flex Camera w/Macro lens (1m) HDV-4CAM-1FM

4mm Flex Camera w/Macro lens (1m) (Discontinued)

  • Mfr # HDV-4CAM-1FM
  • Zoro # G3605147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV-4CAM-1FM
Zoro #
G3605147
UPC #
793950634011
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Borescope Camera 4mm
Includes
Camera and Cable
Features
Flexible Cable For Easy Bending, QVGA Resolution (320 x 240)
Accessory Type
Borescope Camera 4mm
Camera Pixel Resolution
320 x 240

Description

Borescope Camera 4mm, Camera Pixel Resolution 320 x 240, Includes Camera and Cable, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.