Zoro Homepage

AC Flexible Current Probe, 200A

  • Mfr # PQ34-2

  • Zoro # G5043114


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Amps AC
200A
AC Frequency Response
50/60 Hz
Jaw Capacity
0.8 in (20mm)
Max. Conductor Size
2 in. and Less
Connector Type
Proprietary Power Source Connector, Shrouded Standard Banana Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ34-2
Zoro #
G5043114
UPC #
793950334027
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
2 yr
Maximum Conductor Size
0.75 in

Details

Item
Flexible Current Probe
Amps AC
200A
AC Frequency Response
50/60 Hz
Jaw Capacity
0.8 in (20mm)
Connector Type
Proprietary Power Source Connector, Shrouded Standard Banana Plugs
For Use With
PQ3450, PQ3470
Output
10mV/A, 1mV/A
Safety Rating
CAT III 600V
Accuracy
1% Full Scale
Includes
Instructions
Maximum AC Current Measurement
200 A
AC Response Calculation
TRMS
Jaw Opening
0.8 in
Minimum AC Current Measurement
20 A
Parameters Measured
AC Current

Description

Flexible Current Probe, Connector Type Proprietary, Banana Plug, For Use With PQ3450, PQ3470, Maximum AC Current Measurement 200 A, Minimum AC Current Measurement 20 A, Maximum Conductor Size 0.75 in, AC Response Calculation TRMS, Output 10mV/A, 1mV/A, Parameters Measured AC Current, Safety Rating CAT III 600V, Probe Type Clamp, Jaw Opening 0.8 in, Manufacturers Warranty Length 2 yr, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.