Zoro Homepage

AC/DC Magnetic Meter, 50/60 Hz, LCD

  • Mfr # MF100

  • Zoro # G9091424


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Ranges
DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G
Accuracy
AC: +/-(5% + 20 digits), DC: +/-(5% + 10 digits)
Frequency Range (Hz)
50/60
Features
Automatic Temperature Compensation with Hall Effect Sensor
Monitors
AC and DC Magnetic Fields Generated From Industrial Machines and Other Power Sources
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF100
Zoro #
G9091424
UPC #
793950361108
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V

Details

Item
AC/DC Magnetic Meter
Ranges
DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G
Accuracy
AC: +/-(5% + 20 digits), DC: +/-(5% + 10 digits)
Frequency Range (Hz)
50/60
Features
Automatic Temperature Compensation with Hall Effect Sensor
Monitors
AC and DC Magnetic Fields Generated From Industrial Machines and Other Power Sources
Includes
Carrying Case, Protective Cover, Uniaxial Magnetic Probe Sensor
Display
Backlit LCD
Frequency Measurement - Minimum
50 Hz
Frequency Measurement - Maximum
60 Hz
Number of Batteries Required
1
Standards
CE
Number of Digits
4
Magnetism Measurement - Maximum
15,000 G (AC), 30,000 G (DC)
Magnetism Measurement - Minimum
1,500 G (AC), 3,000 (DC)
Batteries Included
Yes
Testing Functions
AC Magnetic Fields, DC Magnetic Fields
Alert Type
Digital Display
Digital Display Screen Type
LCD
Battery Voltage
9V

Description

AC/DC Magnetic Meter, Accuracy AC: +/-(5 Percent + 20 digits), DC: +/-(5 Percent + 10 digits), Frequency Measurement - Maximum 60 Hz, Frequency Measurement - Minimum 50 Hz, Number of Digits 4, Testing Functions AC Magnetic Fields, DC Magnetic Fields, Features Automatic Temperature Compensation with Hall Effect Sensor, Alert Type Digital Display, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.