Zoro Homepage

Anemometer, 40 to 3346 fpm

  • Mfr # 407119

  • Zoro # G3381007


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5% of Reading + 5 Digits
Includes
Telescoping Probe
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407119
Zoro #
G3381007
UPC #
793950401194
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
5.5 ft
Probe Size
0.50 in dia
Manufacturer Warranty Length
3 yr
Maximum Hot Wire Probe Length
3 ft
Display Size
1.4 in
Probe Diameter
0.5 in
Battery Size
AA
Minimum Hot Wire Probe Length
10 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-5% of Reading + 5 Digits
Includes
Telescoping Probe
Data Hold
Yes
Auto Power Off
Yes
Display
Multiline LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Velocity (MPS)
0.2 to 17 mps
Temp. Accuracy
+/-1.5 Degrees F
Velocity (MPH)
0.9 to 38 mph
Temp. Range
32 Degrees to 122 Degrees F
Interface
RS-232
Special Features
Telescoping Probe
Velocity (Knots)
0.4 to 33 knots
Velocity (FPM)
40 to 3346 fpm
Velocity (KPH)
0.7 to 61.2 kph
Air Volume
0 to 1,271,200 cfm
Display Type
Digital
Temperature Accuracy
+/-1.5 Degrees F
Number of Batteries Required
4
Air Velocity Resolution
1 fpm
Minimum Operating Temperature
32 Degrees F
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Testing Functions
Air Velocity, Temperature
Battery Voltage
1.5V
Maximum Operating Temperature
122 Degrees F
Maximum Temperature Measured
122 Degrees F
Maximum Air Volume Measured
1,271,200 cfm
Digital Display Screen Type
LCD
Minimum Temperature Measured
32 Degrees F
Minimum Velocity Measured
40 fpm
Vane Probe Attachment Style
Remote
Includes Work Light
No Work Light Included
Maximum Velocity Measured
3,346 fpm
Batteries Included
Yes
Body Style
Full Size

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.5 in, Probe Type Hot Wire, Maximum Velocity Measured 3,346 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 10 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Telescoping Probe, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.