Zoro Homepage

Anemometer, 40 to 3940 fpm

  • Mfr # 407123

  • Zoro # G2265907


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Telescoping Probe
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407123
Zoro #
G2265907
UPC #
793950401231
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
2.4 ft
Probe Size
0.50 in dia, 37 in Telescoping
Battery Size
AAA
Manufacturer Warranty Length
3 yr
Maximum Hot Wire Probe Length
2 ft
Probe Diameter
0.5 in
Minimum Hot Wire Probe Length
10 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Telescoping Probe
Data Hold
Yes
Auto Power Off
No
Display
Dual LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Velocity (KPH)
0.7 to 72 kph
Velocity (MPH)
0.5 to 45 mph
Temp. Range
32 Degrees to 122 Degrees F
Velocity (MPS)
0.2 to 20 mps
Interface
RS-232
Temp. Accuracy
+/-1.5 Degrees F
Velocity (Knots)
1 to 31 knots
Velocity (FPM)
40 to 3940 fpm
Display Type
Digital
Vane Probe Attachment Style
Remote
Digital Display Screen Type
LCD
Includes Work Light
No Work Light Included
Number of Batteries Required
6
Temperature Accuracy
+/-1.5 Degrees F
Air Velocity Resolution
1 fpm
Minimum Temperature Measured
32 Degrees F
Testing Functions
Air Velocity, Temperature
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Battery Voltage
1.5V
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Body Style
Full Size
Minimum Velocity Measured
40 fpm
Maximum Velocity Measured
3,940 fpm
Maximum Temperature Measured
122 Degrees F

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.5 in, Probe Type Hot Wire, Maximum Velocity Measured 3,940 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 10 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Telescoping Probe, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.