Zoro Homepage

Anemometer, 80 to 5906 fpm

  • Mfr # AN100

  • Zoro # G3382732


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Protective Rubber Holster
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN100
Zoro #
G3382732
UPC #
793950451007
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3.9 ft
Probe Size
2.83 in dia
Manufacturer Warranty Length
2 yr
Probe Diameter
2.83 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Protective Rubber Holster
Data Hold
Yes
Auto Power Off
Yes
Display
1,999 Count LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Velocity (KPH)
1.4 to 108 kph
Battery Life
80 hr
Velocity (MPS)
0.4 to 30 mps
Temp. Accuracy
+/-4 Degrees F
Temp. Range
14 Degrees to 140 Degrees F
Air Volume
0 to 9,999 cfm
Velocity (Knots)
0.8 to 58.3 knots
Velocity (FPM)
80 to 5,900 fpm
Velocity (MPH)
0.9 to 67 mph
Display Type
Digital
Temperature Accuracy
+/ 6.0 Degrees
Maximum Operating Temperature
140 Degrees F
Body Style
Full Size
Digital Display Screen Type
LCD
Minimum Velocity Measured
80 fpm
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
1
Maximum Velocity Measured
5,906 fpm
Battery Run Time
80 hr
Testing Functions
Air Velocity, Temperature
Battery Voltage
9V
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Maximum Air Volume Measured
9,999 cfm
Batteries Included
Yes
Air Velocity Resolution
1 fpm

Description

Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.83 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,906 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Protective Rubber Holster, Temperature Accuracy +/ 6.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.