Anemometer, Green, 5,910 fpm

  • Mfr # 45170
  • Zoro # G0529322
product price: 
$
239.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Air Velocity Accuracy
+/-3%
Includes
Wrist Strap
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45170
Zoro #
G0529322
UPC #
793950451700
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
1.20 in
Probe Length
1.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.3 in
Overall Width
2.4 in
Overall Height
6.1 in
Battery Size
9V

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Wrist Strap
Data Hold
Yes
Auto Power Off
Yes
Display
Dual LCD
Data Logging
No
Sensing Method
Rotating Vane and Thermistor
Humidity Sensing
Yes
Power Source
9V battery
Special Features
Type K Temp Probe -148 to 2372 F, Characters Reverse on Display Depending on Mode, Min/Max
Temp. Range
32 Degrees to 122 Degrees F
Relative Humidity Range
10 to 95%
Velocity (FPM)
80 to 5910
Humidity Accuracy
+/-4%
Velocity (KPH)
1.4 to 108
Velocity (MPH)
0.9 to 67
Velocity (Knots)
0.8 to 58.3
Velocity (MPS)
0.4 to 30
Temp. Accuracy
+/-2.5 Degrees F
Light Level Accuracy
+/-5%
Humidity Resolution
0.1 %
Battery Type
9V
Sensor Type
Rotating Vane, Thermistor
Auto Shut-Off
Yes
Air Velocity Range
0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67 MPH, 1.4 to 108 km/h, 80 to 5910 ft/min
IP/NEMA Rating
Not Rated
Bluetooth Enabled
No
Air Velocity Resolution
0.1 km/h, 0.1 mph
Includes Batteries
Yes
Includes Case
No
Ambient Temperature Accuracy
+/-2.5 Degrees F
Ambient Temperature Range
32 Degrees to 122 Degrees F
Backlit Screen
No
Light Level Resolution
0.1 fc, 1 lux
Temperature Resolution
0.1 Degrees (Thermistor), 0.1 Degrees (Type K)
Includes Probes
No
Air Velocity Display Units
ft/min, km/h, knots, m/s, mph
Housing Color
Green
Wi-Fi Compatible
No
Humidity Range
10% to 95%
Meter Type
Environmental Meter
Light Level Display Units
fc, lux
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Series
Extech Environmental Meter
Display Screen Type
LCD
Properties Measured
Air Velocity, Light Level, Relative Humidity, Temperature
Light Level Range
0 to 1,860 fc, 0 to 20,000 lux
Low Battery Indicator
Yes
Environmental Sensor Type
Rotating Vane, Thermistor
Temperature Accuracy
+/-2.5 Degrees F
Light Level Measured - Maximum
1,860 fc
IP Rating
Not Rated
Ambient Temperature Measurement - Minimum
32 Degrees F
Air Velocity Measured - Minimum
80 fpm
Humidity Measurement - Maximum
95 %
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Maximum
122 Degrees F
NEMA Enclosure Rating
Not Rated
Humidity Measurement - Minimum
10 %
Light Level Measured - Minimum
0 fc
Air Velocity Measured - Maximum
5,910 fpm

Description

Anemometer, Environmental Sensor Type Rotating Vane, Thermistor, Air Velocity Range 0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67 MPH, 1.4 to 108 km/h, 80 to 5910 ft/min, Series Extech Environmental Meter, Meter Type Environmental Meter, Humidity Range 10 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type 9V, Housing Color Green, Data Logging No, IP/NEMA Rating Not Rated, Humidity Accuracy +/-4 Percent, Ambient Temperature Accuracy +/-2.5 Degrees F

Ratings & reviews