This item is Discontinued.

Extech Anemometer with IR Temp, 80 to 5900 fpm HD300-NIST

Anemometer with IR Temp, 80 to 5900 fpm (Discontinued)

  • Mfr # HD300-NIST
  • Zoro # G7865112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD300-NIST
Zoro #
G7865112
UPC #
793950103012
Country of Origin
China

Dimensions

Probe Size
1.75 in dia
Manufacturers Warranty Length
3 yr
Cord Length
3.9 ft

Details

Item
Anemometer with IR Temperature
Sensing Method
Rotating Vane
Velocity (FPM)
80 to 5900
Velocity (MPS)
0.4 to 30
Velocity (MPH)
0.9 to 67
Air Velocity Accuracy
+/-3%
Temp. Accuracy
+/-4 Degrees F
Calibration Certificate
NIST
Data Logging
No
Humidity Sensing
No
Air Volume
0 to 999,900 CFM
Special Features
Built-in IR Thermometer, 20 Point Averaging
Temp. Range
-58 Degrees to 932 Degrees F
Interface
USB
Auto Power Off
Yes
Includes
Software, Interface Cable, Battery, Hard Carrying Case and Instructions
Velocity (KPH)
1.4 to 108
Display
9999 Count LCD
Vane Material
Plastic
Velocity (Knots)
0.8 to 58
Data Hold
Yes
Power Source
9V Battery

Description

Anemometer with IR Temperature, Includes Software, Interface Cable, Battery, Hard Carrying Case and Instructions, Interface USB, Sensing Method Rotating Vane, Data Logging No, Power Source 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.