Zoro Homepage

ANEMOMETER/DIFF MANOMETER

  • Mfr # HD350

  • Zoro # G4121117


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adaptor, Built-in Stand, Connection Hose, Carrying Case, Software With USB Cable
Standards
CE
Accuracy
+/-0.3%
Pressure Accuracy
+/-0.3% Full Scale
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD350
Zoro #
G4121117
UPC #
793950103500
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Connection Size
5/8 in
Overall Height
8.2 in
Process Connection Size
5/8 in
Overall Length
2.9 in
Overall Width
1.9 in
Battery Size
9V

Details

Item
Handheld Digital Manometer
Includes
AC Adaptor, Built-in Stand, Connection Hose, Carrying Case, Software With USB Cable
Standards
CE
Accuracy
+/-0.3%
Pressure Accuracy
+/-0.3% Full Scale
Battery Type
9V
Pressure Resolution
0.01 psi
Operating Range
0 to 5 kPa
For Use With
Air, Compatible Gases
Operating Temp. Range
32 Degrees to 122 Degrees F
Max. Pressure
0.752 psi (0.05 bar)
Interface
USB
Display
3-Line Backlit LCD
Pressure Range
-20 in wc to 20 in wc
Velocity
200 to 15733 fpm
Data Storage
PC Via USB Interface
Resolution
0.01 in wc
Connection Type
5/8 in Connectors
Includes Batteries
Batteries Included
Maximum Air Volume
99,999 cfm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Minimum Pressure
-20 in wc
Pressure Units
mbar, Pa, psi
Process Connection Type
Hose Barb
Batteries Required
Yes
Maximum Operating Pressure
10 psi
Minimum Air Velocity
200 fpm
Weight
9.8 oz
Data Hold
Yes
Maximum Air Velocity
15,733 fpm
Digital Display Features
Backlit LCD
Operating Pressure Range
0 to 5 kPa
Manometer Type
Digital Manometer & Airflow Meter
Auto Power Off
Yes
Data Interface
USB
Maximum Pressure
20 in wc
Data Logging
99 Readings
NIST Traceable Certificate
No
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
5 kPa
Air Velocity Units
knot, mph
Includes Data Logging
No Data Logging Included
Digital Display Type
Backlit LCD
Air Volume Units
cfm
Air Volume Measurement - Maximum
99,999 cfm
Temperature Units
Degrees C, Degrees F
Air Velocity Measurement - Minimum
200 fpm
Pressure Measurement - Minimum
-20 in wc
Air Velocity Measurement - Maximum
15,733 fpm
Pressure Measurement - Maximum
20 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Hold
Data Hold
Pressure Type Measured
Differential
Operating Temperature - Minimum
32 Degrees F

Description

Handheld Digital Manometer, Maximum Pressure 20 in wc, Minimum Pressure -20 in wc, Pressure Accuracy +/-0.3 Percent Full Scale, Process Connection Size 5/8 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features Backlit LCD, NIST Traceable Certificate No, Series Not Applicable, Maximum Air Volume 99,999 cfm, Maximum Air Velocity 15,733 fpm, Pressure Units mbar, Pa, psi, Air Velocity Units knot, mph, Air Volume Units cfm, Auto Power Off Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.