This item is Discontinued.

Extech Automotive Multimeter Kit, 600V AUT500

Automotive Multimeter Kit, 600V (Discontinued)

  • Mfr # AUT500
  • Zoro # G0094626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT500
Zoro #
G0094626
UPC #
793950305003
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Pulse Width
1.0 a 20.0 mS

Details

Item
Automotive Multimeter Kit
Voltage (DC)
600V
Voltage (AC)
600V
Amps DC
20
Amps AC
20
Ohms
40M
RPM Range
600-12,000/300-6000
Temp. Range
-22 Degrees to 1832 Degrees F
Capacitance Range
4 nF to 40 mF
Duty Cycle
0.5 to 99.9%
Safety Rating
CAT IV-600 V
Includes
Test Lead, Magnetic Pickup, Temperature Probe, 9V Battery, Carrying Case, Instructions
Basic DC Accuracy
0.5%
Display
LCD
Frequency Range (Hz)
4-40M

Description

Automotive Multimeter Kit, Includes Test Lead, Magnetic Pickup, Temperature Probe, 9V Battery, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr, Safety Rating CAT IV-600 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.