This item is Discontinued.

Extech Battery, Lithium, C Size, 3.6V BATT-36V-C

Battery, Lithium, C Size, 3.6V (Discontinued)

  • Mfr # BATT-36V-C
  • Zoro # G3710065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BATT-36V-C
Zoro #
G3710065
UPC #
793950740361
Country of Origin
China

Dimensions

Overall Height
1.97 in
Height
1.92 in
Battery Size
C
Diameter
1.03 in

Details

Battery Cross-Reference
ER26500H
Max. Operating Temp.
185 Degrees F
Voltage
3.6
Shelf Life
10 yr
Battery Type
Lithium
Terminal Type - Batteries
Button
Min. Operating Temp.
-67 Degrees F
Voltage - Batteries
3.6V DC
Standards
UL, Class 9 UN3090
Item
Battery
Battery Chemistry
Lithium
Application
Electronics
Capacity - Batteries
8500mAh
Standard Battery Pack Size
1

Description

Battery, Battery Size C, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 8500mAh, Battery Cross-Reference ER26500H, Application Electronics, Terminal Type - Batteries Button, Diameter 1.03 in, Height 1.92 in, Max. Operating Temp. 185 Degrees F, Min. Operating Temp. -67 Degrees F, Standards UL, Class 9 UN3090

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.