Calibration Standard, 1413microS, 1 Pt, Pk2
Mfr # EC-1413-P
Zoro # G4200445
product price: $38.89
/pk 2, $19.45/eaKey Features
Type
Conductivity
Range
1413microS
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any Conductivity Meter That Requires Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-1413-P
Zoro #
G4200445
UPC #
793950014134
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Type
Conductivity
Range
1413microS
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any Conductivity Meter That Requires Calibration
Product Type
Conductivity Calibration Solution
CAS Number
7447-40-7
Chemical Grade
Lab
Shelf Life
18 mo
Concentration
1,413 microsiemens
Form
Liquid
Container Material
Plastic
Compatible Product Type
Calibrating pH and Conductivity Meters
Volume
1 pt
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle
Description
Conductivity Calibration Solution, Concentration 1,413 microsiemens, CAS Number 7447-40-7, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 18 mo, Standards Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.