Zoro Homepage

Capacitance Decade Box, 5 Decades

  • Mfr # 380405

  • Zoro # G0094538


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Range
100pF to 11.111uF
Width
4 5/8 in
Accuracy
5 %
Depth
1 3/8 in
Number of Decades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380405
Zoro #
G0094538
UPC #
793950384053
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 5/8 in
Depth
1 3/8 in
Height
5 11/16 in
Overall Width
4 5/8 in
Overall Height
5 7/8 in
Overall Depth
1 3/8 in

Details

Item
Capacitance Decade Box
Range
100pF to 11.111uF
Accuracy
5 %
Number of Decades
5
Increments
100 pF
Resistance - Minimum
100 pF
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Resistance - Maximum
11.111 uF

Description

Capacitance Decade Box, Range 100pF to 11.111uF, Increments 100 pF, Accuracy 5 Percent, Number of Decades 5, Height 5 11/16 in, Width 4 5/8 in, Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.