Zoro Homepage

CAT IV Insulation Tester, TRMS

  • Mfr # MG320

  • Zoro # G0937579


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Alligator Clip, Soft Case, Test Leads
Insulation Resistance Range
50 megaohm to 20 gigohm
Resistance Range
0 to 50 megohm
Calibration Certificate
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG320
Zoro #
G0937579
UPC #
793950383223
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
2 yr
Tool Length
8.8 in
Tool Width
4.1 in
Tool Height
2.3 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
Alligator Clip, Soft Case, Test Leads
Insulation Resistance Range
50 megaohm to 20 gigohm
Resistance Range
0 to 50 megohm
Calibration Certificate
None
Auto Ranging
Yes
Features
Auto-Discharge of Voltage Test Signal, Comparison Mode Allows User to Set the Pass/Fail Values for Insulation Measurements, Data Hold to Freeze Displayed Reading, High Voltage and Overload Indication, Lock Power on Function for Hands-Free Operation, Low Resistance Measurement with Zero Function, Manually Store/Recall upto 99 Readings, Polarization Index (PI) and Dielectric Absorption Ratio Measurements (DAR), Programmable Timer Feature Sets the Duration of Test, Step Voltage (10% Steps at 50% to 120% of Range)
Max. AC Volts
600
Max. AC Amps
No Range
Diode Test
Yes
Data Logging
99
Auto Power Off
Yes
Max. DC Volts
600
Interface
Bluetooth
Display
Backlit LCD
Temp. Range
32 Degrees to 104 Degrees F
Max. DC Amps
No Range
Live Circuit Detection
0 to 300V AC/V DC
Capacitance Range
No
Output Test Voltage
50/100/250/500/1000V DC
Display Type
Digital
Parameters Measured
Insulation Resistance
Communication Protocol
Bluetooth
CAT Safety Rating
CAT IV 600V
Test Voltage
1,000V DC, 2,500V DC, 5,000V DC, 500V DC
Capacitance Auto Discharge
Yes
Waterproof
No
USB Data Download Included
No
Minimum Operating Temperature
0 Degrees F
Dustproof
No
Insulation Limit Alarm
No
Live Circuit Voltage
0 to 300V AC/DC
Includes Batteries
Yes
Minimum Insulation Resistance
50 megaohm
Display Screen Type
LCD
Standards
IEC61010
Number of Batteries Required
6
Insulation Resistance Resolution
1 gigaohm, 10 gigaohm, 100 megaohm, 2,000 megaohm, 20 gigaohm, 200 megaohm, 50 megaohm, 500 megaohm
Remote Test Probe Included
No
Maximum Insulation Resistance
20 gigohm
Input Impedance
10 megaohm
Alert Type
Sound
Backlit Digital Display
Yes
Testing Functions
Insulation
Data Logger
Yes
Number of Records Stored
99
Bluetooth Compatible
No
Pass/Fail Selection Limits
Yes
PI/DAR Testing
Yes
Operating Voltage
600V AC
Maximum DC Voltage Measured
600 V
Maximum AC Voltage Measured
600 V
Test Current
200mA
Greater Than 30V Warning
Yes
Maximum Operating Temperature
104 Degrees F
Timed Ramp Voltage Test
No
Resistance Accuracy
+/-3.00%

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Soft Case, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 20 gigohm, Minimum Insulation Resistance 50 megaohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.