Zoro Homepage

Chlorine Standard, 1PPM

  • Mfr # CL207

  • Zoro # G5041827


product price: $70.59
/ea

Key Features

Features
3 Ampules - 20 mL Each
For Use With
Cl200 Chlorine Meter
Sub-Category
Electrode Solutions
Product Type
Chlorine Standard
Shelf Life
36 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL207
Zoro #
G5041827
UPC #
793950052075
Country of Origin
United States

Details

Item
Chlorine Standard
Features
3 Ampules - 20 mL Each
For Use With
Cl200 Chlorine Meter
Sub-Category
Electrode Solutions
Product Type
Chlorine Standard
Shelf Life
36 mo
Concentration
0.3 % w/v
Includes
3 Ampules, 20Ml Each
CAS Number
7080-50-4
Chemical Grade
ACS
Container Material
Plastic
Compatible Manufacturer Model Number
CL200
Application
For Checking Chlorine Meter Accuracy
Form
Liquid
Volume
20 mL
Compatible Product Type
Waterproof Chlorine Meter
REMOVE - Previous PI Node
Calibration Solutions

Description

Chlorine Standard, Concentration 0.3 Percent w/v, CAS Number 7080-50-4, Chemical Grade ACS, Chemical Family Type Standard, Shelf Life 36 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.