Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DigitalClampMeter, TRMS, 600A, 600VAC

  • Mfr # EX623A-NIST

  • Zoro # G011248740


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.25 in
AC Response Calculation
TRMS
Maximum Resistance Measurement
40 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX623A-NIST
Zoro #
G011248740
UPC #
793950376355
Country of Origin
China

Dimensions

Battery Size
9V
Overall Width
3.1 in
Maximum Conductor Size
500MCM
Overall Height
9 in
Manufacturers Warranty Length
2 yr

Details

Item
Clamp Meter
Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.25 in
AC Response Calculation
TRMS
Maximum Resistance Measurement
40 megaohm
Data Hold
Yes
Thermometer Type
Infrared
Non-Contact Voltage Detector
Yes
Capacitance Measurement Resolution
0.01 nF
Basic DC Current Accuracy
+/-1.5%
Maximum AC Voltage Measurement
600 V
Minimum AC Current Measurement
40 A
Diode Test
Yes
Calibration Certificate Included
Yes
Minimum AC Voltage Measurement
0.1 mV
Auto Power Off
Yes
Resistance Measurement Resolution
0.01 ohm
Auto Ranging
Yes
Maximum DC Current Measurement
600 A
Special Features
Dual Thermocouple Inputs, Infrared Thermometer with Laser Pointer for Locating Hot Spots, NCV Detector
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter (LPF), Resistance, Temperature (IR), Temperature (K)
Peak Hold
Yes
Minimum Operating Temperature
41 Degrees F
Standards
CE, ETL
Battery Access
Yes
Display Type
Backlit LCD
Frequency Measurement Resolution
0.001 Hz
Audible Continuity
Yes
Jaw Style
Clamp On
Maximum Frequency Measurement
40 MHz
Minimum Storage Temperature
-4 Degrees F
Minimum Frequency Measurement
40 Hz
Data Logging
Yes
Maximum Capacitance Measurement
40 mF
Basic AC Current Accuracy
+/-1.5%
AC Voltage Measurement Resolution
0.1 mV
Maximum DC Voltage Measurement
600 V
Battery Voltage
9V
Minimum DC Voltage Measurement
400 mV
Batteries Included
Yes
Frequency Counter
40 MHz
Minimum DC Current Measurement
400 A
Includes
(2) Type K Bead Wire Temperature Probes, Carrying Case, Test Leads
Minimum Capacitance Measurement
400 nF
Maximum Storage Temperature
140 Degrees F
Maximum AC Current Measurement
600 A
DC Current Measurement Resolution
10 mA
AC Current Measurement Resolution
10 mA
DC Voltage Measurement Resolution
0.1 mV
Minimum Resistance Measurement
400 ohm
Memory
40,000 Readings
Basic AC Voltage Accuracy
+/-2.0%
Bluetooth Compatible
No
Frequency Measurement Accuracy
+/-0.1%
Intrinsically Safe
No
Removable Screen
No
Thermal Imaging
No
Resistance Measurement Accuracy
+/-1.5%
IP Rating
IP40
Basic DC Voltage Accuracy
+/-1.5%
Current Leakage Testing
No
Dustproof
Yes
Waterproof
No
Capacitance Measurement Accuracy
+/-3.0%

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter, Resistance, Temperature, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.