Clamp Meter, Backlit LCD, Digital
Mfr # EX840A
Zoro # G211248694
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Safety Rating
CAT IV 600V
Jaw Opening
1.7 in
Thermometer Type
Infrared
Battery Access
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX840A
Zoro #
G211248694
UPC #
793950398425
Country of Origin
China
Dimensions
Overall Width
4.3 in
Battery Size
9V
Maximum Conductor Size
750MCM
Manufacturers Warranty Length
3 yr
Overall Height
10.6 in
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter (LPF), Resistance, Temperature (IR), Temperature (K)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.