Zoro Homepage

Clamp Meter, Digital, AAA, 600 Max. AC Amps

  • Mfr # EX655-NIST

  • Zoro # G0580358


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX655-NIST
Zoro #
G0580358
UPC #
793950396568
Country of Origin
China

Dimensions

Max. Conductor Size
500 kcmil
Manufacturers Warranty Length
3 yr
Maximum Conductor Size
350MCM
Battery Size
AAA
Overall Width
3 in
Overall Height
1.6 in

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 1000V, CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush Current, Resistance, Temperature, Intrinsically Safe No, Dustproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.