This item is Discontinued.

Extech Digital Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, CAT III 600V Safety Rating EX810-NISTL

Digital Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, CAT III 600V Safety Rating (Discontinued)

  • Mfr # EX810-NISTL
  • Zoro # G8079626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX810-NISTL
Zoro #
G8079626
UPC #
793950398111
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
750 kcmil or (2) 500 kcmil
Maximum Conductor Size
500MCM; 750MCM
Overall Width
4.3 in
Battery Size
9V
Overall Height
2 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40 megaohm
Jaw Capacity
1.8 in (46 mm)
Temp. Range
-58 Degrees to 518 Degrees F
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
1.7 in
Max. AC Volts
600 V
Calibration Frequency
50 to 60 Hz
Includes
Case, Test Leads
Special Features
4000 count backlit display, Autoranging with manual range button, Features include Data Hold and Min/Max, Auto Power off, Non-contact InfraRed Temperature measurements with laser pointer, Peak hold captures inrush currents and Transients
Auto Power Off
Yes
Thermometer Type
Infrared
Peak Hold
Yes
Calibration Certificate
Included
Auto Ranging
Yes
Counts
4,000
AC Current Accuracy
+/-2.8%
Capacitance
40 mF
Frequency Counter
0.001 kHz to 4 kHz
Battery Type
9V
Data Hold
Yes
Audible Continuity
Yes
Operating Temp.
41 Degrees to 104 Degrees F
Diode Test
Yes
AC Response
TRMS
Standards
CE, cULus
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Memory
Max/Min
Capacitance Measurement Accuracy
+/-10.00%
Battery Access
Yes
Minimum Operating Temperature
41 Degrees F
Basic AC Voltage Accuracy
+/-1.50%
Minimum Resistance Measurement
400 ohm
Capacitance Measurement Resolution
0.001 nF
Instrument Safety Rating
CAT III 600V
Features
Data Logging
Minimum AC Voltage Measurement
0.1 V
Display Type
Backlit
Dustproof
No
Maximum Storage Temperature
140 Degrees F
Inrush Current Measurable
Yes
DC Voltage Measurement Resolution
0.1 mV
Basic DC Voltage Accuracy
+/-1.50%
Calibration Certificate Included
Yes - NIST with Data
Frequency Measurement Resolution
0.001 kHz
Minimum Storage Temperature
-4 Degrees F
AC Current Measurement Resolution
0.1 A
Maximum AC Current Measurement
1,000 A
Minimum Frequency Measurement
0.001 kHz
Minimum Capacitance Measurement
0.001 nF
Thermal Imaging
No
Jaw Style
Clamp-Jaw
Bluetooth Compatible
No
Minimum AC Current Measurement
0.1 A
Frequency Measurement Accuracy
+/-1.50%
Maximum DC Voltage Measurement
600 V
Resistance Measurement Resolution
0.1 megaohm
AC Response Calculation
Average
Maximum Capacitance Measurement
40,000 uF
Maximum Operating Temperature
104 Degrees F
Waterproof
No
Instrument Counts
4,000
Minimum DC Voltage Measurement
0.1 mV
Maximum Resistance Measurement
40 megaohm
Current Leakage Testing
No
AC Voltage Measurement Resolution
0.1 mV
Intrinsically Safe
No
Maximum AC Voltage Measurement
600 V
Batteries Included
Yes
Basic AC Current Accuracy
+/-2.80%
Resistance Measurement Accuracy
+/-3.50%
Maximum Frequency Measurement
4 kHz
Removable Screen
No
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Duty Cycle, Frequency, Inrush AC Current, Resistance, Temperature (IR)

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation Average, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Duty Cycle, Frequency, Inrush Current, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.