Clamp-On Power Meter, Backlit LCD, 750 kW, 1,000 A, CAT IV 600V Safety Rating

  • Mfr # PQ2071

  • Zoro # G6069926


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Max. Watts
750 kW
Max. AC Amps
1,000
Safety Rating
CAT IV 600V
Power Source
9V Battery
Display
Backlit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQ2071
Zoro #
G6069926
UPC #
793950220719
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3.8 in
Overall Height
11.5 in
Battery Size
9V

Details

Item
Clamp-On Power Meter
Max. Watts
750 kW
Max. AC Amps
1,000
Safety Rating
CAT IV 600V
Power Source
9V Battery
Display
Backlit LCD
Jaw Opening
2.2 in
Max. AC Volts
750
Voltage Accuracy
+/-1.2%
Current Accuracy
+/-2%
Calibration Frequency
50/60 Hz
Power Factor
0.3 to 1
Special Features
Auto Power Off, Data Hold, Max/Min, USB Interface for Connection to a Pc for Data Logging Function with Included Software
Power Accuracy
+/-3%
True RMS
Yes
Counts
9,999
Max. VA
750 kVA
Operating Temp. Range
41 Degrees to 104 Degrees F
Includes
Soft Case, Alligator Clips, Four Color-Coded Leads, PC Software, Test Leads, USB Cable
Phase
1; 3
Data Logging
USB
Standards
CE
Maximum Power
750 kW
Minimum Operating Temperature
41 Degrees F
Battery Voltage
750V
Basic AC Current Accuracy
+/-2.00%
Power Measurement Accuracy
+/-3.00%
Maximum AC Voltage Measurement
750 V
Minimum AC Current Measurement
0 A
Frequency Measurement Resolution
1 Hz
Maximum Frequency Measurement
200 Hz
Maximum AC Current Measurement
1,000 A
Maximum Operating Temperature
104 Degrees F
Minimum Storage Temperature
-4 Degrees F
Calibration Certificate Included
No
Minimum AC Voltage Measurement
0.1 V
Display Type
LCD
Maximum Wattage
750 kW
AC Voltage Measurement Resolution
0.1 V
Maximum Storage Temperature
140 Degrees F
Batteries Included
Yes
Basic AC Voltage Accuracy
+/-1.20%
Wattage Measurement Accuracy
+/-3.00%
Parameters Measured
AC Current, AC Voltage
Minimum Frequency Measurement
50 Hz
AC Current Measurement Resolution
100 mA

Description

Clamp-On Power Meter, AC Current Measurement Resolution 100 mA, AC Voltage Measurement Resolution 0.1 V, Basic AC Current Accuracy +/-2.00 Percent, Basic AC Voltage Accuracy +/-1.20 Percent, Batteries Included Yes, Battery Size 9V, Battery Voltage 750V, Calibration Certificate Included No, Calibration Frequency 50/60 Hz, Counts 9,999, Data Logging USB, Display Type LCD, Frequency Measurement Resolution 1 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.