Zoro Homepage

Clock Digital Hygrometer, 14 to 140 F

  • Mfr # 445702

  • Zoro # G3316232


product price: $38.95
/ea

Key Features

Application
Commercial, Residential
Humidity Accuracy
+/-6% RH
Includes
AAA Battery, Built-In Tilt Stand, Wall Mounting Bracket
Battery Type
AAA
Temp. Range (F)
14 Degrees to 140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445702
Zoro #
G3316232
UPC #
793950445723
Country of Origin
China

Dimensions

Height
4 3/10 in
Digit Size
1/2 in
Depth
4/5 in
Width
2 4/5 in
Overall Dimensions
4.3 in L x 2.8 in W x 0.8 in D
Display Width
0.8 in
Overall Length
4.3 in
Display Height
2.8 in
Overall Width
2.8 in
Display Size
2.8 in H x 0.8 in W
Digit Height
1/2 in
Overall Depth
0.8 in

Details

Item
Digital Hygrometer with Clock
Application
Commercial, Residential
Humidity Accuracy
+/-6% RH
Includes
AAA Battery, Built-In Tilt Stand, Wall Mounting Bracket
Battery Type
AAA
Temp. Range (F)
14 Degrees to 140 Degrees
Features
Built-in Stand and Wall Mounting Bracket
Case Material
Plastic
Mounting
Wall or Desk
Relative Humidity Range
10 to 85%
Memory
Max, Min
Temp. Accuracy (C)
+/-1 Degrees
Celsius Switchable
Yes
Temp. Accuracy (F)
+/-1.8 Degrees
Display Type
LCD
Temp. Range (C)
-10 Degrees to 60 Degrees
Case Color
White
Humidity Resolution
1 %
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C/ +/-6% RH
Power Source Details
(1) AAA Battery
NSF Rated
No
Temperature Range
14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C
Secondary Scale
Humidity/Temperature, Temperature
Includes Batteries
Yes
Number of Digits
4
Scale Type
LCD, LCD
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Temperature Scale
Celsius, Fahrenheit
Digital Display
2.8 in H x 0.8 in W 4-Digit Backlit LCD Display - 1/2 in Digit Height
Power Source
Battery
Includes NIST-Traceable Certificate
No
Humidity Range
10% to 85% RH
Temperature Range C
-10 Degrees to 60 Degrees C
Resolution
0.1 Degrees F/0.1 Degrees C/1% RH
Display Features
12/24 Hour Time, Max/Min with Reset
Backlit
Yes
Temperature Range F
14 Degrees to 140 Degrees F
Primary Scale
Time
Temperature Range °F
14 Degrees to 140 Degrees F
Temperature Range °C
-10 Degrees to 60 Degrees C
Temperature Range °F
14 Degrees to 140 Degrees F
Temperature Range °C
-10 Degrees to 60 Degrees C

Description

Digital Hygrometer with Clock, 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C, 10 Percent to 85 Percent RH, Application Commercial, Indoor, Residential, 2.8 in H x 0.8 in W 4-Digit Backlit LCD Display - 1/2 in Digit Height, 4.3 in L x 2.8 in W x 0.8 in D, (1) AAA Battery, Temperature Resolution 0.1 Degrees F, 0.1 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.