Shop NOSHOK
See all product information
Create Account
810 Series Compact Temperature Transmitter, -22/250 Degrees F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 4.0 in Stem, 6 mm Diameter
- Mfr # 810--22/250-1-1-2-25-040-6
- Zoro # G708660770
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Output
4 to 20 mA
Electrical Connection
M12 x 1 (4-Pin)
Temp. Accuracy
+/-0.8°F
Process Connection
1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810--22/250-1-1-2-25-040-6
- Zoro #
- G708660770
- UPC #
- -
- Country of Origin
- Germany
- Item
- Compact Temperature Transmitter
- IP Rating
- IP67
- Output
- 4 to 20 mA
- Electrical Connection
- M12 x 1 (4-Pin)
- Temp. Accuracy
- +/-0.8°F
- Process Connection
- 1/4" NPT
- Temp. Range
- -22 Degrees to 250 Degrees F
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) per EN 61326 Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Voltage Range
- 10V DC to 30V DC
- Ambient Temp. Range
- -40 Degrees to 185 Degrees F
- Description/Special Features
- Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
- Use
- Mobile Hydraulics, Automotive, Heat Exchangers, HVAC, Transportation, Refrigeration Controls
- Sensor Measurement Temp. Range
- -40 to 185°F
- Construction
- 316 Stainless Steel
- Probe Temp. Measuring Element
- PT1000 Class A
- Series
- 810
- Pressure Rating
- 3915 psi
- High Calibrated Temperature Range
- 250°F
- Connection Type
- MNPT
- Standard Temperature Ranges
- -22 to 302°F
- Seal Material
- 316 Stainless Steel
- Inch/Metric
- Inch
- Low Calibrated Temperature Range
- -22°F
Dimensions
- Sensor Length
- 4 in
- Dia.
- 6 mm
Description
810 Series Compact Temperature Transmitter, -22/250 DegF Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 4-Pin, 2.0 in Stem, 6 mm Diameter. Proven PT1000 platinum resistance sensor provides reliability, stability and unbeatable performance. Standard temperature ranges from -22 DegF to 302 DegF -30 DegC to 150 DegC. 4 mA to 20 mA transmitter included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.