Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Adaptor for AN300, AN310, AN320

  • Mfr # AN300-C

  • Zoro # G5178415


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Round and Square Adaptor
For Use With
AN300, AN310 and AN320 Large Vane Anemometers
Overall Height
13 5/8 in
Product Type
Airflow Cone and Funnel Adapter Kit
Compatible with Series
AN300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN300-C
Zoro #
G5178415
UPC #
793950453018
Country of Origin
China

Dimensions

Overall Height
13 5/8 in
Overall Width
13 5/8 in

Details

Item
Cone and Funnel Adapter Kit
Includes
Round and Square Adaptor
For Use With
AN300, AN310 and AN320 Large Vane Anemometers
Product Type
Airflow Cone and Funnel Adapter Kit
Compatible with Series
AN300

Description

Cone and Funnel Adapter Kit, Product Type Airflow Cone and Funnel Adapter Kit, Includes Round and Square Adaptor, Compatible with Series AN300, Compatible with Manufacturer Model Number AN300, AN310, AN320, Overall Width 13 5/8 in, Overall Height 13 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.