Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity

  • Mfr # MA63

  • Zoro # G2096626


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
60
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA63
Zoro #
G2096626
UPC #
793950370636
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
300 kcmil
Overall Height
1.3 in
Maximum Conductor Size
300MCM
Overall Width
2.4 in
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
60
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60 megaohm
Jaw Capacity
0.7 in (18 mm)
Safety Rating
CAT II 600V, CAT III 300V
Display
Backlit LCD
Jaw Opening
0.7 in
Max. DC Amps
60
Max. AC Volts
600 V
Calibration Frequency
50 to 60 Hz
Audible Continuity
Yes
AC Response
TRMS
Special Features
0.7" (17mm) jaw size allows measurements in tight locations, 6000 count backlit LCD display, Built-in non-contact voltage detector (NCV) with LED indicator, Data Hold, Low Battery indicator, Auto Power Off, Full range overload protection, Variable Frequency Control (VFC): Low pass filter for accurate measurements of variable frequency drive signals
Frequency Counter
10 Hz to 60 KHz
Peak Hold
No
Data Hold
Yes
Auto Power Off
Yes
Operating Temp.
32 Degrees to 104 Degrees F
Counts
6,000
Non-Contact Voltage Detector
Yes
AC Current Accuracy
+/-2.0%
Bar Graph
No
Calibration Certificate
Not Included
Capacitance
62 mF
Auto Ranging
Yes
Battery Type
AAA
Standards
CE, cULus
Diode Test
Yes
Inrush
No
Includes
(2) AAA Batteries, Carrying Case, Test Leads
Data Logging
Yes
Basic AC Current Accuracy
+/-2.50%
Bluetooth Compatible
No
Basic DC Current Accuracy
+/-2.00%
Battery Access
Yes
Frequency Measurement Accuracy
+/-0.10%
Maximum DC Current Measurement
60 A
Inrush Current Measurable
No
Capacitance Measurement Accuracy
+/-10.00%
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance
DC Current Measurement Resolution
1 mA
Capacitance Measurement Resolution
1 pF
AC Current Measurement Resolution
0.1 mA
Jaw Style
Clamp-Jaw
Maximum Frequency Measurement
60 kHz
Maximum AC Current Measurement
1,000 A
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Removable Screen
No
Calibration Certificate Included
No
AC Voltage Measurement Resolution
1 mV
AC Response Calculation
TRMS
Thermal Imaging
No
Current Leakage Testing
No
Bar Graph Included
No
Minimum DC Current Measurement
6 A
Resistance Measurement Accuracy
+/-1.50%
Instrument Counts
6,000
Intrinsically Safe
No
Minimum Capacitance Measurement
6.2 nF
Minimum Frequency Measurement
10 Hz
Display Type
Backlit LCD
Maximum Capacitance Measurement
62 mF
Maximum DC Voltage Measurement
600 V
Dustproof
No
Minimum AC Voltage Measurement
6 V
Basic AC Voltage Accuracy
+/-1.00%
DC Voltage Measurement Resolution
0.1 mV
Frequency Measurement Resolution
0.001 Hz
Minimum AC Current Measurement
600 mA
Waterproof
No
Minimum Resistance Measurement
600 ohm
Maximum Storage Temperature
122 Degrees F
Maximum Resistance Measurement
60 megaohm
Resistance Measurement Resolution
0.1 ohm
Maximum AC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-0.70%

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 60 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.