Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity

  • Mfr # EX655

  • Zoro # G3711849


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX655
Zoro #
G3711849
UPC #
793950396551
Country of Origin
China

Dimensions

Max. Conductor Size
350 kcmil
Manufacturers Warranty Length
3 yr
Overall Width
3 in
Maximum Conductor Size
350MCM
Battery Size
AAA
Overall Height
1.6 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 megaohm
Jaw Capacity
1.2 in (30 mm)
Temp. Range
-40 Degrees to 1832 Degrees F
Safety Rating
CAT II 1000V, CAT III 600V
Display
Backlit LCD
Jaw Opening
1.18 in
Max. DC Amps
600
Max. AC Volts
750 V
Calibration Frequency
50 to 60 Hz
Diode Test
Yes
Peak Hold
No
Includes
(3) AAA Batteries, General Purpose Bead Wire Temperature Probe, Test Leads
Inrush
Yes
Non-Contact Voltage Detector
Yes
Thermometer Type
Type K Thermocouple
AC Response
TRMS
Auto Power Off
Yes
Frequency Counter
10 Hz to 1 MHz
Operating Temp.
32 Degrees to 122 Degrees F
Data Hold
Yes
Counts
6,000
Bar Graph
Yes
Calibration Certificate
Not Included
AC Current Accuracy
+/-2.5%
Special Features
1.18" (30mm) jaw size accomodates conductors up to 350MCM, 6000 count backlit LCD display with bargraph, Built-in LED flashlight for working in dimly-lit areas, Built-in non-contact voltage detector (NCV) with LED indicator, DC Zero mode, Data Hold, Min/Max, Relative function, Auto Power Off, Inrush mode captures current surges during motor startup, Low Impedance (LoZ) prevents false reading caused by ghost voltages, Low Pass Filter (LPF) for accurate measurements of variable frequency drive signals
Audible Continuity
Yes
Capacitance
60 mF
Battery Type
AAA
Standards
CE, cULus
Auto Ranging
Yes
Data Logging
Yes
Memory
Max/Min
Minimum Frequency Measurement
10 Hz
Intrinsically Safe
No
Capacitance Measurement Resolution
0.01 nF
Minimum DC Current Measurement
60 A
Maximum Storage Temperature
140 Degrees F
Maximum AC Current Measurement
600 A
Maximum Capacitance Measurement
60 mF
Maximum Resistance Measurement
60 megaohm
Basic DC Current Accuracy
+/-2.50%
Minimum AC Current Measurement
60 A
Current Leakage Testing
No
Maximum AC Voltage Measurement
750 V
DC Voltage Measurement Resolution
0.1 mV
Basic AC Voltage Accuracy
+/-1.50%
AC Response Calculation
TRMS
Minimum DC Voltage Measurement
600 mV
Resistance Measurement Resolution
0.1 ohm
Frequency Measurement Resolution
0.01 Hz
Thermal Imaging
No
Basic DC Voltage Accuracy
+/-1.00%
Batteries Included
Yes
Inrush Current Measurable
Yes
Calibration Certificate Included
No
Resistance Measurement Accuracy
+/-1.50%
Capacitance Measurement Accuracy
+/-10.00%
Removable Screen
No
Maximum Frequency Measurement
1 MHz
Frequency Measurement Accuracy
+/-0.10%
Bluetooth Compatible
No
Basic AC Current Accuracy
+/-2.50%
Minimum AC Voltage Measurement
6 V
AC Current Measurement Resolution
0.1 uA, 0.01 A
Instrument Counts
6,000
Waterproof
No
Minimum Capacitance Measurement
60 nF
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (K)
Bar Graph Included
Yes
Display Type
Backlit LCD
Minimum Resistance Measurement
6 ohm
Battery Access
Yes
Jaw Style
Clamp-Jaw
AC Voltage Measurement Resolution
1 mV
DC Current Measurement Resolution
0.1 uA
Maximum DC Voltage Measurement
1,000 V
Maximum Operating Temperature
122 Degrees F
Dustproof
No
Minimum Storage Temperature
-4 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum DC Current Measurement
600 A

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 1000V, CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.