Zoro Homepage

Digital Multimeter, 600 V Max DC, 0 V Max AC, Average, 2,000 Instrument Counts, LCD

  • Mfr # 381676A

  • Zoro # G7469686


product price: $56.89
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Alligator Clips, Battery, Test Leads
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381676A
Zoro #
G7469686
UPC #
793950386774
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
8.2 in
Overall Width
1.5 in
Depth
1.1 in
Battery Size
AAA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Alligator Clips, Battery, Test Leads
Standards
CE
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Instrument Frequency Counter Range
0 Hz to 20 MHz
Auto Ranging
Yes
Basic DC Accuracy
+/-0.70% of Reading + 2 Digits
Max. AC Amps
200 mA
Peak Hold
No
Max. DC Amps
200 mA
AC Response
40 Hz to 400 Hz
Multimeter Style
Pen
Duty Cycle
No
Interface
None
Calibration Certificate Included
No
Instrument Safety Rating
CAT III 600V
Series
EXTECH (R) 381676A
Display
LCD
Max. Ohms
20 megohm
Intrinsically Safe
No
Thermal Imaging
No
Maximum AC Current Measurement
200 mA
Computer Interface Connection Type
None
Dustproof
No
Basic DC Current Accuracy
+/-1.5%
Resistance Measurement Resolution
0.1 ohm
Maximum Frequency Measurement
20 MHz
Battery Access
Yes
AC Current Measurement Resolution
0.01 mA
Battery Chemistry
Alkaline
Current Leakage Testing
No
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance
DC Current Measurement Resolution
0.01 mA
Bar Graph Included
No
Batteries Included
Yes
Basic AC Current Accuracy
+/-2%
Basic DC Voltage Accuracy
+/-0.70% + 2 Digits
Minimum DC Voltage Measurement
0 V
Minimum AC Voltage Measurement
0 V
Basic AC Voltage Accuracy
+/-0.8%
Removable Screen
No
Weight
4.6 oz
Waterproof
No
DC Voltage Measurement Resolution
0.1 V
Maximum DC Current Measurement
200 mA
Minimum AC Current Measurement
0 mA
AC Voltage Measurement Resolution
0.1 V
Resistance Measurement Accuracy
+/-1%
Minimum Frequency Measurement
0 Hz
Maximum AC Voltage Measurement
600 V
Minimum/Maximum Memory
Max
Maximum Resistance Measurement
20 megaohm
Maximum DC Voltage Measurement
600 V
Minimum DC Current Measurement
0 mA
Bluetooth Compatible
No
AC Response Calculation
Average

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.8 Percent, Basic DC Voltage Accuracy +/-0.70 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000, Special Features Auto Power Off, Built-In NCV Detector, Logic Test, Low Battery Indication, Maximum AC Current Measurement 200 mA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.