Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester, 820 Hz, 0 to 300VAC

  • Mfr # GRT300

  • Zoro # G4313915


product price: $955.77
/ea
Free Shipping & Returns

Key Features

Earth Ground Resistance Range
0.002/0.02/0.2/2 kilohm
Resolution
0.001 to 1k Ohms
Operating Frequency
820 Hz
Counts
20,000
Earth Volts
0 to 300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT300
Zoro #
G4313915
UPC #
793950383018
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Tool Width
4.3 in
Tool Length
7.8 in
Tool Height
9.8 in

Details

Item
Earth Ground Tester
Earth Ground Resistance Range
0.002/0.02/0.2/2 kilohm
Resolution
0.001 to 1k Ohms
Operating Frequency
820 Hz
Counts
20,000
Earth Volts
0 to 300V AC
Measuring Current
2mA
Display
Dual Line LCD
Earth Measurement Poles
(4) Auxillary Earth Bars
Standards
CE
Includes
(8) Batteries, (4) Test Leads
Accuracy
+/-2% of Reading +/-3 Digits
Power Source
Battery
Safety Rating
CAT IV 300V
Resistance Accuracy
+/-2.00%
Display Screen Type
LCD
Calibration Certificate
None
Test Current
2 mA
Maximum Operating Temperature
122 Degrees F
Tester Type
Ground Resistance Tester
Current Accuracy
+/-2.00% +3 digits
Bluetooth Compatible
No
Minimum Operating Temperature
32 Degrees F
Features
Auto-Ranging, Automatic Zero Adjustment, Data Hold and Auto Power off, Test Hold Function for Easy Operation
Waterproof
No
Number of Batteries Required
8
Maximum Ground Resistance Measurement
2,000 ohm
Minimum Ground Resistance Measurement
2 ohm
Measurement Connectors
Clamp and Stakes
Data Logger
Yes
CAT Safety Rating
CAT IV 300V
Display Type
Digital
Battery Chemistry
Alkaline
Maximum Earth Voltage
300 V AC
Dustproof
No
Maximum Operating Temperature
122 Degrees F

Description

Earth Ground Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV 300V, Calibration Certificate None, Current Accuracy +/-2.00 Percent +3 digits, Data Logger Yes, Display Type Digital, Dustproof No, IP Rating Not Applicable, Jaw Capacity Not Applicable, Leakage Current Range Not Applicable, Maximum Earth Voltage 300 V AC, Maximum Ground Resistance Measurement 2,000 ohm, Measurement Connectors Clamp and Stakes, Minimum Ground Resistance Measurement 2 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.