Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480823
Zoro #
G2214353
UPC #
793950488232
Country of Origin
Taiwan, Province of China
Details
Item
EMF/ELF Gauss Meter
Ranges
0.01 to 19.99 microtesla, 0.1 to 199.9 Milligauss
Accuracy
+/-4% From 50 to 60 Hz
Frequency Range (Hz)
30 to 300
Features
Single Axis
Monitors
Electromagnetic Radiation from CRTs, Power Lines, Fans
Display
3.5 Digit LCD
Includes
Instructions
Magnetism Measurement - Maximum
199.9 mG
Magnetism Measurement - Minimum
0.1 mG
Digital Display Screen Type
LCD
Description
EMF/ELF Gauss Meter, Accuracy +/-4 Percent From 50 to 60 Hz, Features Single Axis, Magnetism Measurement - Maximum 199.9 mG, Magnetism Measurement - Minimum 0.1 mG, Includes Instructions, Digital Display Screen Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.