Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Meter, 0.9 to 44.7 mph

  • Mfr # EN510

  • Zoro # G5888169


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Type K Bead Probe, Wrist Strap
Data Hold
Yes
Display
Dual backlit LCD
Data Logging
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN510
Zoro #
G5888169
UPC #
793950440513
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 in
Overall Depth
1 in
Overall Width
2.3 in
Battery Size
AAA

Details

Item
Environmental Meter
Air Velocity Accuracy
+/-3%
Includes
Type K Bead Probe, Wrist Strap
Data Hold
Yes
Display
Dual backlit LCD
Data Logging
No
Temp. Accuracy (C)
+/-1.2 Degrees
Relative Humidity Range
10 to 95%
Features
Replaceable Vane Wheel, Min/Max, Tripod Mount, External Type K Thermocouple Probe -148 Degrees to 2372 Degrees F
Temp. Range (F)
-148 Degrees to 2372 Degrees F (Type K Probe), 32 Degrees to 122 Degrees F (Air)
Temp. Accuracy (F)
+/-2.5 Degrees
Air Volume
0.87 to 1,271,300 cfm
Humidity Accuracy
+/-0.4%
Air Velocity
0.9 to 44.7 mph, 80 to 3937 fpm
Temp. Range (C)
0 Degrees to 50 Degrees
Dew Point Range
-25.3 Degrees to 49.0 Degrees C
Light Level Accuracy
+/-5%
Humidity Resolution
0.1 %
Sensor Type
Relative Humidity Sensor
Battery Type
(3) AAA
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Batteries
Yes
Meter Type
Environmental Meter
Humidity Range
10% to 95%
IP/NEMA Rating
Not Rated
Light Level Resolution
+/- 0.1 fc
Backlit Screen
Yes
Housing Color
Green
Surface Temperature Range
-100 Degrees to 1300 Degrees C, -148 Degrees to 2372 Degrees F
Air Velocity Range
0.4 to 20 m/s, 0.8 to 38.8 knots, 0.9 to 44.7 mph, 1.4 to 72 km/h, 80 to 3937 ft/min
Includes Probes
Yes
Display Screen Type
Dual Backlit LCD
Properties Measured
Air Flow, Air Temperature, Air Velocity, Dew Point, Heat Index, Humidity, Light Level, Type K Temperature, Wet Bulb, Wind Chill
Standards
CE Certified
Air Velocity Resolution
0.1 km/h
Ambient Temperature Accuracy
+/-2.5 Degrees F/ +/-1.2 Degrees C
Series
Extech Environmental Meter
Low Battery Indicator
No
Ambient Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Includes Case
No
Auto Shut-Off
Yes
Wi-Fi Compatible
No
Light Level Range
0 to 1,860 fc
Bluetooth Enabled
No
Light Level Display Units
fc, lux
Air Velocity Display Units
ft/min, km/h, knots, m/s, mph
Temperature Resolution
0.1 Degrees (Air), 0.1 Degrees (Type K)
Environmental Sensor Type
Relative Humidity Sensor
Dew Point Temperature Measurement - Maximum
120 Degrees F
Dew Point Temperature Measurement - Minimum
-13.5 Degrees F
Humidity Measurement - Minimum
10 %
IP Rating
Not Rated
Air Velocity Measured - Minimum
80 fpm
Air Velocity Measured - Maximum
3,937 fpm
Light Level Measured - Maximum
1,860 fc
Temperature Accuracy
+/-2.5 Degrees F/ +/-1.2 Degrees C
NEMA Enclosure Rating
Not Rated
Number of Batteries Required
3
Ambient Temperature Measurement - Maximum
122 Degrees F
Ambient Temperature Measurement - Minimum
32 Degrees F
Light Level Measured - Minimum
0 fc
Humidity Measurement - Maximum
95 %
Includes Low Battery Indicator
No Low Battery Indicator

Description

Environmental Meter, Environmental Sensor Type Relative Humidity Sensor, Air Velocity Range 0.4 to 20 m/s, 0.8 to 38.8 knots, 0.9 to 44.7 mph, 1.4 to 72 km/h, 80 to 3937 ft/min, Series Extech Environmental Meter, Dew Point Range -25.3 Degrees to 49.0 Degrees C, Meter Type Environmental Meter, Surface Temperature Range -100 Degrees to 1300 Degrees C, -148 Degrees to 2372 Degrees F, Humidity Range 10 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type (3) AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.