Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Manometer, 0 to 55.40 In WC

  • Mfr # HD700

  • Zoro # G1996321


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adaptor, Built-in Stand, Connection Hose, Hard Carrying Case, USB Cable
Standards
NIST
Accuracy
+/-0.3% of Full Scale
Pressure Accuracy
+/-0.3% of Full Scale
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD700
Zoro #
G1996321
UPC #
793950107003
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 3/16 in
Battery Size
9V

Details

Item
Digital Manometer
Includes
AC Adaptor, Built-in Stand, Connection Hose, Hard Carrying Case, USB Cable
Standards
NIST
Accuracy
+/-0.3% of Full Scale
Pressure Accuracy
+/-0.3% of Full Scale
Battery Type
9V
Pressure Resolution
0.001 psi
Operating Range
0 to 13.78 kPa
For Use With
Air, Non-Corrosive Gases, Non-Ionized Gases
Operating Temp. Range
32 Degrees to 122 Degrees F
Resolution
0.01 in wc
Pressure Range
0 psi to 2 psi
Data Storage
PC Via USB Interface
Interface
USB
Connection Type
Fits 1/8 or 3/16 in ID Tubing
Max. Pressure
2 psi (0.1378 Bar)
Display
3 1/2 Digit LCD
Calibration Certificate Included
No
Number of Pressures Measured
Dual
Minimum Pressure
0 psi
Type of Pressure
Differential, Gauge
Min/Max Capture
Yes
Operating Pressure Range
0 to 13.78 kPa
Maximum Pressure
2 psi
Digital Display Features
3 1/2 Digit LCD
Batteries Included
Yes
Auto Power Off
Yes
Data Hold
Yes
Batteries Required
Yes
Data Interface
USB
NIST Traceable Certificate
No
Manometer Type
General Purpose Digital Manometer
Weight
9.8 oz
Wireless Connectivity
USB
Process Connection Type
Hose Barb
Number of Connections
2
Maximum Operating Temperature
122 Degrees F
Application
Air; Non-Corrosive Gases; Non-Ionized Gas
Maximum Operating Pressure
2 psi
Minimum Operating Temperature
32 Degrees F
Series
HD700
Operating Temperature - Maximum
122 Degrees F
Includes Min/Max Capture
Min/Max Capture
Digital Display Type
LCD
Operating Pressure - Maximum
2 psi
Pressure Type Measured
Differential, Gauge
Number of Process Connections
2
Includes Batteries
Batteries Included
Includes Data Hold
Data Hold
Pressure Stages Measured
Dual
Pressure Measurement - Maximum
2 psi
Includes Data Logging
Data Logging Included
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
32 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Digits
3 1/2
Display Units
bar, in H2O, in Hg, kg/sq cm, kPa, mbar, mm H2O, mm Hg, psi

Description

Digital Manometer, Maximum Pressure 2 psi, Minimum Pressure 0 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 3 1/2 Digit LCD, NIST Traceable Certificate No, Series HD700, Wireless Connectivity USB, Application Air; Non-Corrosive Gases; Non-Ionized Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.