Zoro Homepage

Heat Stress Monitor, 32 to 122 Degrees F

  • Mfr # HT200

  • Zoro # G4336020


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor, Construction, Sporting Events
Humidity Accuracy
+/-3%
Includes
AC Adaptor, Carrying Case
Battery Type
(1) 9V
Temp. Range (F)
32 Degrees to 122 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT200
Zoro #
G4336020
UPC #
793950112007
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Black Globe Diameter
2 in
Display Screen Height
1.42 in
Overall Width
2.76 in
Overall Height
1.97 in
Manufacturer Warranty Length
2 yr
Overall Depth
11.81 in
Display Screen Width
2.05 in
Battery Size
9V

Details

Item
Heat Stress Monitor
Application
Outdoor, Construction, Sporting Events
Humidity Accuracy
+/-3%
Includes
AC Adaptor, Carrying Case
Battery Type
(1) 9V
Temp. Range (F)
32 Degrees to 122 Degrees
Dew Point Range
-31.5 Degrees to 120.1 Degrees F (-35.3 Degrees to 48.9 Degrees C)
Wet Bulb Temperature Range
-6.9 Degrees to 122 Degrees F (-21.6 Degrees to 50 Degrees C)
Relative Humidity Range
1% to 99%
Wet Bulb Globe Temperature Range
32 Degrees to 132 Degrees F/0 Degrees to 56 Degrees C, 32 Degrees to 138 Degrees F/0 Degrees to 59 Degrees C
Display
LCD
Temp. Range (C)
0 Degrees to 50 Degrees
Black Globe Temperature Range
0 Degrees to 80 Degrees C
Temp. Accuracy (C)
+/-0.8 Degrees
Temp. Accuracy (F)
+/-1.5 Degrees
Data Hold
Yes
Sensor Type
Black Globe Sensor, Temperature and Humidity Sensor
Data Logging
Yes
Humidity Resolution
0.1 %
Includes Memory Card
No
Weight
7.8 oz
Memory Storage Capacity
50 Readings
Includes Case
Yes
Operating Temperature Range
0 Degrees to 50 Degrees C
Includes Probes
No
Audible Alarm
Yes
Includes AC Adapter
Yes
Battery Run Time
200 hr
Black Globe Temperature Accuracy
+/-1.1 Degrees F/ +/-0.6 Degrees C
Auto Shut-Off
Yes
Humidity Range
1% to 99%
Wet Bulb Globe Temperature Accuracy
+/-1.8 Degrees F/1 Degrees C, +/-2.7 Degrees F/1.5 Degrees C
Meter Type
Black Globe
Heat Index Temperature Accuracy
+/-1.8 Degrees F, +/-1 Degrees C
Temperature Resolution
0.1 Degrees
Temperature Accuracy
+/-1.5 Degrees F/0.8 Degrees C
Low Battery Indicator
Yes
Heat Index Temperature Range
0 Degrees to 59 Degrees C, 32 Degrees to 138 Degrees F
Sampling Rate
1 per sec
Includes Batteries
Yes
Temperature Display Units
Degrees C, Degrees F
Display Screen Type
LCD with LED Backlight
IP/NEMA Rating
Not Rated
Wet Bulb Globe Temperature Resolution
0.1 Degrees F
Backlit Screen
Yes
Includes Mounting Hardware
No
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Black Globe Temperature Resolution
0.1 Degrees F
Operating Humidity Range
Greater Than 95%
Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Heat Index Temperature Measurement - Maximum
138 Degrees F
Ambient Temperature Accuracy
+/-1.5 Degrees F/0.8 Degrees C
Housing Color
Green
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Minimum
32 Degrees F
Sampling Rate - Minimum
1 sec
Wet Bulb Temperature Measurement - Minimum
32 Degrees F
Wet Bulb Temperature Measurement - Maximum
138 Degrees F
Operating Humidity - Minimum
1 %
Sampling Rate - Maximum
1 sec
Humidity Measurement - Minimum
1 %
Operating Temperature - Maximum
122 Degrees F
Number of Alarms - Maximum
2
Black Globe Temperature Measurement - Minimum
32 Degrees F
Humidity Measurement - Maximum
99 %
Heat Index Temperature Measurement - Minimum
32 Degrees F
Ambient Temperature Resolution
0.1 Degrees F
Ambient Temperature Measurement - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Black Globe Temperature Measurement - Maximum
122 Degrees F
Number of Batteries Required
1
Operating Humidity - Maximum
99 %

Description

Heat Stress Monitor,32 to 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.