Zoro Homepage

Humidity/Temperature Datalogger

  • Mfr # SD500

  • Zoro # G2367863


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Includes
2GB SD Card, AC Adapter, Mounting Bracket
Features
Datalogger Date/Time Stamps and Stores Readings on a SD Card
Accuracy
+/-1.5 Degrees F, +/-4% RH
Temp. Range (F)
32 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD500
Zoro #
G2367863
UPC #
793950435007
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
5.2 in
Width (In.)
3.1 in
Manufacturers Warranty Length
1 yr
Depth (In.)
1.3 in
Manufacturer Warranty Length
2 yr
Overall Height
5 1/4 in
Battery Size
AAA
Overall Depth
1 5/16 in
Overall Width
3 1/8 in

Details

Item
Data Logger
Interface
RS-232
Includes
2GB SD Card, AC Adapter, Mounting Bracket
Features
Datalogger Date/Time Stamps and Stores Readings on a SD Card
Accuracy
+/-1.5 Degrees F, +/-4% RH
Temp. Range (F)
32 Degrees to 122 Degrees F
Sample Point Storage
2000K Data Points Using a 2G SD Memory Card
Time Intervals
5, 10, 30, 60, 120, 300, 600 sec
Digital Readout
Dual Line LCD
AC Adapter
Included
Battery Life
Typically 1 month at 60 second sampling rate
Special Features
Datalogger Date/Time Stamps and Stores Readings On a SD Card
Relative Humidity Range
10% to 95%
Type
Humidity, Temperature Thermistor
Power Source
Battery
Maximum Sampling Rate
600 sec
Number of Batteries Required
6
Number of Probes Included
0
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Relative Humidity Measured
90 %
Alert Type
Digital Display
Battery Chemistry
Alkaline
Calibration Certificate Type
Available Separately
Battery Run Time
1 mo
Battery Voltage
1.5V
Software Options
No Software Required
Digital Display Screen Type
LCD
Number of Records Stored
20,000,000
Accuracy Degrees F
+/-1.5 Degrees
Maximum Temperature Measured Degrees C
50 Degrees C
Minimum Temperature Measured Degrees F
32 Degrees F
Minimum Temperature Measured Degrees C
0 Degrees C
Minimum Operating Temperature Degrees F
32 Degrees F
Compatible Operating Systems
Windows 7, Windows 8, Windows Vista, Windows XP
Batteries Included
Yes
Minimum Sampling Rate
5 sec
Maximum Temperature Measured Degrees F
122 Degrees F
Accuracy Degrees C
+/-0.8 Degrees
Minimum Relative Humidity Measured
10 %

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.