Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HygroThermoPsychrometer, Onboard, NIST

  • Mfr # RH300-NIST

  • Zoro # G8355584


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Application
Field Applications
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F
Temp. Range (C)
Air -20 Degrees to 50 Degrees C/External Probe -20 Degrees to 70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH300-NIST
Zoro #
G8355584
UPC #
793950443019
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Overall Height
7 in
Overall Width
1.9 in
Overall Depth
1 in

Details

Item
Hygro Thermometer Psychrometer
Application
Field Applications
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F
Temp. Range (C)
Air -20 Degrees to 50 Degrees C/External Probe -20 Degrees to 70 Degrees C
Memory
Min/Max
Temp. Accuracy (F)
+/-1.8 Degrees F
Temp. Resolution (F)
0.1 Degrees F
Temp. Resolution (C)
0.1 Degrees C
Data Hold
Yes
Sensor Type
Capacitance
Response Time
60 sec
Temp. Accuracy (C)
+/-0.6 Degrees C
Calibration Certificate
NIST
Humidity Resolution
0.1 %
Special Features
Simultaneous Display of %RH, Temperature and Dew Point or Wet Bulb or Probe Temperature, Calculates T1 T2 Differential (Air Temperature Minus Optional External Probe) and T2 Dew Point, Optional RH Calibration Bottles
Wet Bulb Temperature Range
-6.9 Degrees to 122 Degrees F
Auto Power Off
Yes
Dew Point Range
-90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C
Relative Humidity Range
0 to 100%
Display
Digital 3 Line LCD
Wet Bulb Globe Temperature Range
-6.9 Degrees to 122 Degrees F/-21.6 Degrees to 49.9 Degrees C
Data Logging
No
Ambient Temperature Range
-4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C (Indoor), -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C (Outdoor)
Display Screen Type
LCD
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Ambient Temperature Accuracy
+/-1.8 Degrees F
Operating Temperature Range
-20 Degrees to 50 Degrees , -4 Degrees to 122 Degrees F
Low Battery Indicator
Yes
Auto Shut-Off
Yes
Probe Design
Onboard
Includes Batteries
Batteries Included
Temperature Resolution
0.1 Degrees
Battery Run Time
80 hr
Standards
CE Certified
Min/Max Memory
Yes
Weight
3.3 oz
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Humidity Range
10% to 90%
IP/NEMA Rating
Not Rated
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F
Dew Point Temperature Measurement - Maximum
122 Degrees F
Includes Data Logging
Data Logging Included
Includes Data Hold
Data Hold
Product Type
Dew Point and Wet Bulb Humidity Meters
Humidity Measurement - Maximum
90 %
Ambient Temperature Measurement - Maximum
122 Degrees F
Wet Bulb Temperature Measurement - Minimum
-6.9 Degrees F
Humidity Measurement - Minimum
10 %
Ambient Temperature Measurement - Minimum
-4 Degrees F

Description

Hygro Thermometer Psychrometer, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Digital 3 Line LCD, Memory Min/Max, Battery Type (2) AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.