Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Convergence Laser Sighting Adjustable 0.10 to 1.00, Backlit LCD

  • Mfr # 42512-NIST

  • Zoro # G8322343


original price: $482.99
6% off
new price: $449.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in a 30 in
Temp. Range (F) - Infrared
-58 Degrees to 1832 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-4.5 Degrees
Temp. Accuracy (C) - Infrared
+/-2.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42512-NIST
Zoro #
G8322343
UPC #
793950455128
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in a 30 in
Manufacturers Warranty Length
3 yr
Focus Spot Size and Distance
1" @ 12"
Battery Size
9V
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-58 Degrees to 1832 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-4.5 Degrees
Temp. Accuracy (C) - Infrared
+/-2.5 Degrees
Laser Sighting
Convergence
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Accuracy
+/-1.0%
Response Time
0.15 sec
Operating Temp. Range
32 Degrees to 122 Degrees F
Trigger
Yes
Calibration Certificate
NIST
Temperature Alarm - Thermometer
High, Low
Resolution
0.1 Degrees F/C
Memory - Instrument
Max.
Temp. Range (C)
-50 Degrees to 1000 Degrees C
Temp. Range (C) - Infrared
-50 Degrees to 1000 Degrees
Data Hold
Yes
Item - Infrared Thermometer
Infrared Thermometer
Spectral Response
8.0 to 14 uM
Laser Sighting - Infrared
Convergence
Display
Backlit LCD
Special Features
At 30 in (76-1/2cm) Distance (2) Laser Points Converge to 1 in Target Spot
Battery Type
9V
Includes
Carrying Case
Memory
Max
Repeatability
+/-0.5% or +/-1.8 Degrees F (1 Degrees C)
Spectral Response - Infrared
8.0 to 14.0um
Alarm Indication
Audible/Visual
Temp. Range (F)
-58 Degrees to 1832 Degrees F
Alarm
High/Low
Temp. Range
-58 Degrees to 1832 Degrees F
Standards
CE
Data Logging
No
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Double Molded Housing, Lock Function for Continuous Readings
Auto Power Off
Yes
Type
Dual Laser
Laser Sighting Type
Dual
Testing Functions
Maximum Temperature
Number of Batteries Required
1
Mounting Style
Handheld Only
Batteries Included
Yes
Maximum Temperature Measured Degrees F
1,832 Degrees F
Maximum Emissivity Setting
1.00
Minimum Operating Temperature Degrees F
32 Degrees F
Body Style
Full Size
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Battery Voltage
9V
Includes Work Light
No Work Light Included
Maximum Temperature Measured Degrees C
1,000 Degrees C
Digital Display Screen Type
LCD with Backlight
Minimum Emissivity Setting
0.10
Emissivity Adjustability
Adjustable
Resolution Degrees C
0.1 Degrees C
Accuracy Degrees F
+/-1.0% of Reading or +2.0 Degrees Whichever is Greater
Secondary Measuring Method
No Secondary Measuring Method
Resolution Degrees F
0.1 Degrees F
Alert Type
Sound
Distance To Spot Ratio
30:1
Calibration Certificate Type
NIST
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
-50 Degrees C
Minimum Temperature Measured Degrees F
-58 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,832 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.