Shop EXTECH
See all product information
Create Account
LightMeter, +/-5%Light ACC", FullSize,
- Mfr # 401025
- Zoro # G1610865
product price:Â
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Battery, Instructions and Cover
Auto Power Off
No
Measuring Range
0 to 5000 FC; 0 to 50,000 Lux
Battery Type
9V
Accuracy
+/-5% +/-2 Digits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401025
- Zoro #
- G1610865
- UPC #
- 793950401255
- Country of Origin
- Taiwan, Province of China
- Item
- Light Meter
- Includes
- Battery, Instructions and Cover
- Auto Power Off
- No
- Measuring Range
- 0 to 5000 FC; 0 to 50,000 Lux
- Battery Type
- 9V
- Accuracy
- +/-5% +/-2 Digits
- Display
- 1.4 in LCD
- Resolution
- 0.1 FC or 1.0 Lux
- Sensor
- Selenium Photovoltaic
- Calibration Certificate
- No
- Lux Minimum Light Level Measured
- 2,000 lux
- Number of Batteries Required
- 1
- FC Light Level Accuracy
- +/-5% FS
- FC Maximum Light Level Measured
- 5,000 fc
- Lux Light Level Accuracy
- +/-5% FS
- Lux Light Level Resolution
- 1 lux
- Calibration Certificate Type
- Not Certified
- Battery Voltage
- 9V
- FC Light Level Resolution
- 1 lux
- Digital Display Screen Type
- LCD
- Lux Maximum Light Level Measured
- 50,000 lux
- Body Style
- Full Size
- FC Minimum Light Level Measured
- 200 fc
- Batteries Included
- Yes
Dimensions
- Cord Length
- 45 in
- Sensor Cord Length
- 45 in
- Battery Size
- 9V
- Manufacturer Warranty Length
- 2 yr
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent FS, FC Light Level Resolution 1 lux, FC Maximum Light Level Measured 5,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-5 Percent FS, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 50,000 lux, Lux Minimum Light Level Measured 2,000 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off No, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.