LightMeter, +/-4%Light ACC", FullSize,

  • Mfr # 407026-NIST
  • Zoro # G8235026
product price: 
$
434.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
45 in Cable, Holster with Stand, Light Sensor, Protective Cover
Lighting Types
Fluorescent, Mercury, Sodium, Tungsten/Daylight
Auto Power Off
Yes
Measuring Range
0 to 200, 0 to 2000, 0 to 5000 FC; 0 to 2000, 0 to 20,000, 0 to 50,000 Lux
Battery Type
9V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
407026-NIST
Zoro #
G8235026
UPC #
793950417263
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
45 in
Manufacturers Warranty Length
3 yr
Battery Size
9V
Sensor Cord Length
45 in
Manufacturer Warranty Length
3 yr

Details

Item
Light Meter
Includes
45 in Cable, Holster with Stand, Light Sensor, Protective Cover
Lighting Types
Fluorescent, Mercury, Sodium, Tungsten/Daylight
Auto Power Off
Yes
Measuring Range
0 to 200, 0 to 2000, 0 to 5000 FC; 0 to 2000, 0 to 20,000, 0 to 50,000 Lux
Battery Type
9V
Accuracy
+/-4% + 2 Digits FS
Display
1.4 in Digit (1999 Count) LCD
Resolution
0.1/1/10 FC;1/10/100 Lux
Sensor
Selenium Photovoltaic
Interface
RS-232
Calibration Certificate
NIST Certificate included
Data Hold
Yes
Min./Max. Memory
Yes
Battery Run Time
200 hr
Batteries Included
Yes
FC Maximum Light Level Measured
5,000 fc
Number of Batteries Required
1
Lux Minimum Light Level Measured
2,000 lux
Lux Maximum Light Level Measured
50,000 lux
FC Light Level Accuracy
+/-4% FS
Light Tested
Daylight, Fluorescent, Mercury, Sodium
FC Light Level Resolution
1 lux
Lux Light Level Resolution
1 lux
Body Style
Full Size
FC Minimum Light Level Measured
200 fc
Battery Voltage
9V
Lux Light Level Accuracy
+/-4% FS
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent FS, FC Light Level Resolution 1 lux, FC Maximum Light Level Measured 5,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-4 Percent FS, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 50,000 lux, Lux Minimum Light Level Measured 2,000 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 3 yr

Ratings & reviews