Zoro Homepage

Milli Ohm Meter, 200m Ohms-2000 Ohms

  • Mfr # 380580

  • Zoro # G1894365


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(1)Test Lead With (2) Kelvin Clips, (1)Test Lead With (4) Alligator Clips, (8) AA Batteries and Instructions
Resolution
0.1 Ohms to 1 Ohms
Resistance Range - Milli and Microhm Meters
200 miliohm to 2000 ohm
Output Current
1mA to 100mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380580
Zoro #
G1894365
UPC #
793950385807
Country of Origin
Taiwan, Province of China

Details

Item
Milli Ohmmeter
Power Source
Battery
Includes
(1)Test Lead With (2) Kelvin Clips, (1)Test Lead With (4) Alligator Clips, (8) AA Batteries and Instructions
Resolution
0.1 Ohms to 1 Ohms
Resistance Range - Milli and Microhm Meters
200 miliohm to 2000 ohm
Output Current
1mA to 100mA
Resistance Range
200 milliohm to 2000 ohm
Display
LCD
Accuracy
+/-0.5%
Counts
2,000
Maximum Insulation Resistance
2 kiloohm
Number of Digits
4
Minimum Insulation Resistance
200 microohm
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
131 Degrees F

Description

Milli Ohmmeter, Communication Protocol Not Applicable, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 200 microohm, Number of Digits 4, Power Source Battery, Includes (1)Test Lead With (2) Kelvin Clips, (1)Test Lead With (4) Alligator Clips, (8) AA Batteries and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.