Zoro Homepage

Infrared Thermometer, Single Point Laser Sighting Adjustable 0.05 to 1.00, Backlit LCD

  • Mfr # IR267

  • Zoro # G7468819


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-58 Degrees to 1112 Degrees
Emissivity
Adjustable 0.05 to 1.00
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR267
Zoro #
G7468819
UPC #
793950422670
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
3 yr
Focus Spot Size and Distance
1" @ 12"
Display Size
1.5 in
Battery Size
9V
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-58 Degrees to 1112 Degrees
Emissivity
Adjustable 0.05 to 1.00
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
Laser Sighting
Single Point
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Standards
CE
Special Features
Measures Ambient Air Temperature, Adjustable High and Low Audible and Visual Alarms
Item - Infrared Thermometer
Infrared Thermometer
Trigger
Yes
Spectral Response - Infrared
8.0 to 14.0um
Resolution
0.1 Degrees F/C
Data Logging
No
Spectral Response
8.0 to 14 uM
Temp Range (F) - Probe and Other
Probe -58 Degrees to 2498 Degrees
Display
Backlit LCD
Temp Range (C) - Probe and Other
Probe -45 Degrees to 537 Degrees
Battery Type
9V
Temperature Alarm - Thermometer
High, Low
Calibration Certificate
No
Memory
Max/Min/Avg/Dif
Temp. Range (C)
Infrared -45 Degrees to 315 Degrees C, Type K -45 Degrees to 537 Degrees C, Ambient -28 Degrees to 21 Degrees C
Data Hold
Yes
Includes
General Purpose Type K Bead Wire Probe
Temp. Range (F)
Infrared -58 Degrees to 1112 Degrees F, Type K -58 Degrees to 2498 Degrees F, Ambient -4 Degrees to 158 Degrees F
Laser Sighting - Infrared
Single Dot
Memory - Instrument
Avg., Dif., Max., Min
Temp. Range (C) - Infrared
-45 Degrees to 315 Degrees
Alarm
High/Low
Accuracy
+/-3.6 Degrees F ( +/-2 Degrees C)
Alarm Indication
Audible/Visual
Operating Temp. Range
32 Degrees to 122 Degrees F
Response Time
1 sec
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Non-Contact Infrared Thermometer with High-Temperature Type-K Input, Programmable Alarm
Auto Power Off
Yes
Battery Voltage
9V
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-58 Degrees F
Maximum Temperature Measured Degrees C
600 Degrees C
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Minimum Temperature Measured Degrees C
-45 Degrees C
Secondary Measuring Method
Type K Thermocouple
Digital Display Screen Type
LCD with Backlight
Includes Work Light
No Work Light Included
Batteries Included
Yes
Maximum Operating Temperature Degrees F
112 Degrees F
Resolution Degrees C
0.1 Degrees C
Minimum Operating Temperature Degrees F
32 Degrees F
Body Style
Compact
Distance To Spot Ratio
12:1
Laser Sighting Type
Single Dot
Number of Batteries Required
1
Calibration Certificate Type
Not Certified
Alert Type
Light, Sound
Mounting Style
Handheld Only
Minimum Emissivity Setting
0.05
Resolution Degrees F
0.1 Degrees F
Maximum Temperature Measured Degrees F
1,112 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees F
+/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.05, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,112 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.