Shop EXTECH
See all product information
Create Account
Moisture Meter, Digital
- Mfr # MO50A
- Zoro # G523360688
product price:Â
$
64.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sensor Type
Pin
Parameters Measured
Moisture
Display Type
Digital
Digital Display Screen Type
LCD with Backlight
Compatible Material
Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MO50A
- Zoro #
- G523360688
- UPC #
- 793950470541
- Country of Origin
- Taiwan, Province of China
- Sensor Type
- Pin
- Parameters Measured
- Moisture
- Display Type
- Digital
- Digital Display Screen Type
- LCD with Backlight
- Compatible Material
- Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
- Moisture Content Accuracy
- +/-3%
- Features
- Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
- Product Type
- Moisture Meter
- Item
- Moisture Meter
Dimensions
- Fits Chest Size
- Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
Description
Moisture Meter, Features Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator, Parameters Measured Moisture, Sensor Type Pin, Display Type Digital, Digital Display Screen Type LCD with Backlight
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.