Moisture Meter, Digital

  • Mfr # MO55A
  • Zoro # G423361204
product price: 
$
128.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
Product Type
Moisture Meter
Display Type
Digital
Compatible Material
Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
Sensor Type
Pin, Pinless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MO55A
Zoro #
G423361204
UPC #
793950475065
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator

Details

Features
Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
Product Type
Moisture Meter
Display Type
Digital
Compatible Material
Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
Sensor Type
Pin, Pinless
Item
Moisture Meter
Moisture Content Accuracy
+/-3%
Parameters Measured
Moisture
Digital Display Screen Type
LCD with Backlight

Description

Moisture Meter, Features Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator, Parameters Measured Moisture, Sensor Type Pin, Pinless, Display Type Digital, Digital Display Screen Type LCD with Backlight

Restrictions

Hazardous material

Ratings & reviews