Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter, 1,000 V Max DC, 0.1 mV Max AC, TRMS, 4,000 Instrument Counts, LCD

  • Mfr # EX505A

  • Zoro # G411248708


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Magnetic Hanging Strap, Test Leads, Type K Bead Wire Temperature Probe
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX505A
Zoro #
G411248708
UPC #
793950395066
Country of Origin
China

Dimensions

Overall Height
7.3 in
Pulse Width
Yes
Battery Size
9V
Overall Width
3.3 in
Manufacturers Warranty Length
3 yr
Depth
2.3 in

Details

Item
Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Magnetic Hanging Strap, Test Leads, Type K Bead Wire Temperature Probe
Standards
CE, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Maximum AC Voltage Measurement
1,000 V
Minimum AC Current Measurement
0.1 uA
Maximum AC Current Measurement
10 A
DC Current Measurement Resolution
0.1 uA
Batteries Included
Yes
Maximum DC Voltage Measurement
1,000 V
DC Voltage Measurement Resolution
0.1 mV
Maximum Capacitance Measurement
100 uF
Battery Voltage
9V
Temperature Measurement Accuracy
+/-3.00%
Minimum DC Current Measurement
0.1 uA
Minimum Operating Temperature
41 Degrees F
Maximum DC Current Measurement
10 A
Maximum Frequency Measurement
10 MHz
Duty Cycle
0.1 to 99.9%
Weight
12.3 oz
NIST Certification By Manufacturer
Not Certified
IP Rating
IP67
AC Response Calculation
TRMS
AC Voltage Measurement Resolution
0.1 mV
Minimum Capacitance Measurement
0.01 nF
Minimum Resistance Measurement
0.1 ohm
Minimum Storage Temperature
-4 Degrees F
Calibration Certificate Included
No
Frequency Measurement Resolution
0.001 Hz
Capacitance Measurement Resolution
0.001 nF
Maximum Storage Temperature
140 Degrees F
Battery Access
Yes
Temperature Measurement Resolution
0.1 Degrees F
Minimum DC Voltage Measurement
0.1 mV
Auto Ranging
Yes
Intrinsically Safe
No
Minimum Temperature Measurement
-4 Degrees F
Waterproof
Yes
Minimum AC Voltage Measurement
0.1 mV
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Resistance Measurement Resolution
0.1 ohm
Basic DC Current Accuracy
+/-1.0%
Minimum Frequency Measurement
0.001 Hz
Maximum Temperature Measurement
1,382 Degrees F
Fuse Access
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
AC Current Measurement Resolution
0.1 uA
Maximum Resistance Measurement
40 megaohm
Capacitance Measurement Accuracy
+/-4.0%
Basic DC Voltage Accuracy
+/-0.5%
Basic AC Voltage Accuracy
+/-0.8%
Dustproof
Yes
Resistance Measurement Accuracy
+/-0.8%
Thermal Imaging
No
Current Leakage Testing
No
Frequency Measurement Accuracy
+/-1.0%
Basic AC Current Accuracy
+/-1.5%
Removable Screen
No
Bluetooth Compatible
No

Description

Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.8 Percent, Basic DC Voltage Accuracy +/-0.5 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Dual Sensitivity Frequency Functions, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.