Zoro Homepage

Noise Dosimeter W/NIST

  • Mfr # SL400-NIST

  • Zoro # G811248490


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Microphone Condenser 32 in
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
ACGIH, ANSI, CE, DOD, ISO, MSHA, NIST, OSHA
Features
Data Logging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL400-NIST
Zoro #
G811248490
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
9V

Details

Item
Noise Dosimeter
Includes
Battery, Microphone Condenser 32 in
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
ACGIH, ANSI, CE, DOD, ISO, MSHA, NIST, OSHA
Features
Data Logging
Interface
USB
Digital Display Screen Type
LCD
Number of Records Stored
1,000,000
Product Type
Noise Dosimeter
Maximum Sound Level Measurement
143 dB
Minimum Frequency Measurement
20 Hz
Range Type
Auto, Manual
Sound Level Measurement Resolution
0.1 dB
Includes Software
Software Included
Minimum Sound Level Measurement
30 dB
Sound Level Measurement Accuracy
+/-1.4 dB
Calibration Certificate Type
NIST
Maximum Frequency Measurement
8 kHz
Batteries Included
Yes
Number of Batteries Required
1
Battery Voltage
9V

Description

Noise Dosimeter, Includes Battery, Microphone Condenser 32 in, Digital Display Screen Type LCD, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 143 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 1,000,000, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Data Logging, Includes Software Software Included, Range Type Auto, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.