Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octave Band Analyzer, Real Time, w/NIST

  • Mfr # 407790A-NIST

  • Zoro # G711248460


product price: $5,043.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Carrying Case, Microphone, MicroSD Card, Mini Screwdriver, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
CE
Interface
SD Card, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407790A-NIST
Zoro #
G711248460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Display Size
3.5 in
Battery Size
C

Details

Item
Sound Level Meter
Includes
AC Adapter, Carrying Case, Microphone, MicroSD Card, Mini Screwdriver, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
CE
Interface
SD Card, USB
Features
Bar Graph Display, Data Logging, Octave Band Analysis
Battery Voltage
1.5V
Minimum Frequency Measurement
25 Hz
Sound Level Measurement Accuracy
+/-1 dB
Maximum Sound Level Measurement
130 dB
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
4
Batteries Included
Yes
Includes Software
Software Included
Range Type
Auto, Manual
Number of Records Stored
30,000,000
Minimum Sound Level Measurement
20 dB
Output Type
AC Analog, DC Analog
Maximum Frequency Measurement
10 kHz
Product Type
Octave Band Analyzer
Sound Level Measurement Resolution
1 dB
Battery Run Time
24 hr

Description

Sound Level Meter, Includes AC Adapter, Carrying Case, Microphone, MicroSD Card, Mini Screwdriver, USB Cable, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Z, Maximum Frequency Measurement 10 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 25 Hz, Minimum Sound Level Measurement 20 dB, Number of Records Stored 30,000,000, Sound Level Measurement Accuracy +/-1 dB, Sound Level Measurement Resolution 1 dB, Interface SD Card, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.