Zoro Homepage

Pinless Moisture Meter

  • Mfr # MO290

  • Zoro # G1552835


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Pin Moisture Probe
Display
Dual Line LCD
Features
Built-In Material Library
Moisture Content
0% to 99.9% (Relative)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO290
Zoro #
G1552835
UPC #
793950492901
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Focus Spot Size and Distance
1 in @ 8 in
Manufacturer Warranty Length
2 yr
Maximum Measurement Depth
1 in
Battery Size
9V

Details

Item
Moisture Meter
Includes
Carrying Case, Pin Moisture Probe
Display
Dual Line LCD
Features
Built-In Material Library
Moisture Content
0% to 99.9% (Relative)
Battery Type
9V
Emissivity
Fixed 0.95
Special Features
IR Thermometer
For Use With
Wood and Building Materials
Data Hold
Yes
Min./Max. Memory
Yes
Dew Point Range (F)
-22 Degrees to 199 Degrees F
Infrared Temp. Range
-58 Degrees to 932 F
Temp. Range (F)
-4 Degrees to 140 Degrees F
Humidity Range (% RH)
10% to 95% RH
Moisture Content Accuracy
+/-3%
Product Type
Moisture Meter
Sensor Type
Pin, Pinless
Maximum Pin Wood Measurement
99.9 %
Calibration Certificate Type
Available Separately
Includes Remote Probe
Remote Probe Included
Minimum Relative Humidity Measured
0 %
Parameters Measured
Air Temperature, Infrared Temperature, Moisture, Relative Humidity
Maximum Infrared Temperature
392 Degrees F
Emissivity Adjustability
Fixed
Display Type
Digital
Maximum Relative Humidity Measured
100 %
Maximum Emissivity Setting
0.95
Minimum Pin Non-Wooden Building Material Measurement
0 %
Maximum Pinless Wood Measurement
99.9 %
Number of Batteries Required
1
Battery Voltage
9V
Maximum Temperature Measured
170 Degrees F
Batteries Included
Yes
Minimum Pinless Non-Wooden Building Material Measurement
6 %
Battery Run Time
4 hr
Minimum Emissivity Setting
0.95
Maximum Dew Point Measured
199 Degrees F
Alert Type
Digital Display, Sound
Minimum Infrared Temperature
-4 Degrees F
Maximum Pin Non-Wooden Building Material Measurement
99.9 %
Probes Included
Extended Pin, Flat Pinless
Distance To Spot Ratio
8:1
Minimum Pin Wood Measurement
0 %
Compatible Material
Wood
Minimum Dew Point Measured
-22 Degrees F
Number of Digits
3
Minimum Operating Temperature
40 Degrees F
Minimum Pinless Wood Measurement
6 %
Maximum Operating Temperature
110 Degrees F
Digital Display Screen Type
LCD
Minimum Temperature Measured
-20 Degrees F
Battery Chemistry
Alkaline
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %

Description

Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Available Separately, Includes Remote Probe Remote Probe Included, Features Built-In Material Library, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.