Zoro Homepage

Pocket Light Meter, AAA, LCD

  • Mfr # LT505

  • Zoro # G1722030


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Light Sensor Cover, Pouch
Lighting Types
Fluorescent, Mercury, Sodium, Tungsten/Daylight
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT505
Zoro #
G1722030
UPC #
793950475157
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Light Meter
Includes
Light Sensor Cover, Pouch
Lighting Types
Fluorescent, Mercury, Sodium, Tungsten/Daylight
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
AAA
Accuracy
+/-3%
Display
LCD
Sensor
Silicon Photodiode
Min./Max. Memory
Yes
Peak Hold
No
Calibration Certificate
No
Data Hold
Yes
Lux Minimum Light Level Measured
999.9 lux
Calibration Certificate Type
Not Certified
Light Tested
Daylight, Fluorescent, Mercury, Sodium
FC Light Level Resolution
0.01 fc
Lux Light Level Resolution
0.1 lux
FC Maximum Light Level Measured
40,000 fc
FC Minimum Light Level Measured
99.99 fc
Lux Light Level Accuracy
+/-3%
Lux Maximum Light Level Measured
400,000 lux
Digital Display Screen Type
LCD
Battery Voltage
1.5V
Number of Batteries Required
2
Body Style
Pocket Size
Batteries Included
Yes
FC Light Level Accuracy
+/-3% of Reading

Description

Light Meter, Body Style Pocket Size, FC Light Level Accuracy +/-3 Percent of Reading, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 99.99 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 999.9 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.